Shop All Toilets
American Standard
Cadet Pro Rh Rf 12"R L/Seat Lin, 1.28 gpf, Cadet Flushing System, Floor Mount, Round, Linen
Mfr # 215BA.104.222
Zoro # G8385279
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Round
- Color Linen
- Gallons per Flush 1.28
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # 215BA.104.222
- Zoro # G8385279
- UPC # 791556010307
- Country of Origin Mexico
- Category Toilets
Dimensions
Width | 17-3/8" |
Manufacturers Warranty Length | 5 yr. |
Depth | 27-3/16" |
Details
Item | Cadet Pro Rh Rf 12"R L/Seat Lin |
Mounting Style | Floor |
Bowl Shape | Round |
Color | Linen |
Gallons per Flush | 1.28 |
Material | Vitreous China |
Standards | ASME A112.19.2/CSA B45.1; A117.1; ADA; EPA Watersense; CSA B651; OBC; CEC; EN 15804; ISO 21930 |
Green Environmental Attribute | Toilet Uses 1.28 gpf or Less |
Flushing Method | Cadet Flushing System |
Collection | Cadet Pro |
Description
Cadet Pro Rh Rf 12 In.R L/Seat Lin
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, Scullery Mount, 1 Set, On Center Hole, #4 Finish Finish (2C18X18-R-24X)
- PARKER 3/8" Barb Brass Union Tee (224-8)
- FLEXTRON Gas Line Hose 5/8'' O.D. x 48'' Length with 3/4” MIP Fittings, Stainless Steel Flexible Connector (FTGC-SS12-48N)
- PENTAIR/PENTEK Woven Filter Cartridge, 4 gpm, 5 Micron, 4-5/8" O.D., 20 in H (155583-75)
- AMERICAN STANDARD Cadet Pro Compact RHe Elong 14" Rough-In, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated (215FC.104.020)
- AMERICAN STANDARD Madera El-1.6 Man Fv System, 1.6 gpf, Flushometer, Floor Mount, Elongated, White (2858.016.020)
- AMERICAN STANDARD Cadet Pro Right Height Elongated 1.28 Gp, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated (215AA.104.222)
- AMERICAN STANDARD Madera 1.11.6GPF Elong Bwl Wh, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (2234.001.020)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (3248001.020)
- AMERICAN STANDARD Champion Pro Elongated 1.28 Gpf Toilet I, 1.28 gpf, Champion Flushing System, Floor Mount, White (211CA.104.020)
- AMERICAN STANDARD Cadet Conc Trap Tank Rhtl Wht (4000.813.020)
- American Standard Toilets