Shop All Toilets
American Standard
Cadet Pro Rf 12" R L/Seat Bon, 1.28 gpf, Cadet Flushing System, Floor Mount, Round, Bone
Mfr # 215DA.104.021
Zoro # G8385522
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Round
- Color Bone
- Gallons per Flush 1.28
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 215DA.104.021
- Zoro # G8385522
- UPC # 791556010482
- Country of Origin Mexico
- Category Toilets
Dimensions
Width | 17-3/8" |
Manufacturers Warranty Length | 5 yr. |
Depth | 27-3/16" |
Details
Item | Cadet Pro Rf 12" R L/Seat Bon |
Mounting Style | Floor |
Bowl Shape | Round |
Color | Bone |
Gallons per Flush | 1.28 |
Material | Vitreous China |
Standards | ASME A112.19.2/CSA B45.1; A117.1; ADA; EPA Watersense; CSA B651; OBC; CEC; EN 15804; ISO 21930 |
Green Environmental Attribute | Toilet Uses 1.28 gpf or Less |
Flushing Method | Cadet Flushing System |
Collection | Cadet Pro |
Description
Cadet Pro Rf 12 In. R L/Seat Bon
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 24" x 30" Deluxe Surface Mounted SS Framed Medicine Cabinet (190-SM)
- ZORO SELECT 3-Piece Segment Clamp, 250 psi at 70F (13MHHS4.0)
- PLUMB PAK CORPORATION Chr Tub Stop Assembly (K826-34PC)
- LEGEND VALVE 1" T-401 GATE VALVE (104-305)
- AMERICAN STANDARD Champion Retrospect Pro RHe Elong 1.28 G, 1.28 gpf, Champion Flushing System, Floor Mount, White (212AA.104.020)
- AMERICAN STANDARD Champion 4 Series Complete ADA Toilet, Elongated Bowl, 128 gpf Flush, 12 in RoughIn (2793128NTS.020)
- AMERICAN STANDARD Cadet Pro Elongated 1.28 Gpf Toilet In W, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated (215CA.104.020)
- AMERICAN STANDARD Yorkville 1.6GPF Elong Toilet Wh, 1.6 gpf, Pressure Assist Tank, Floor Mount, Elongated, White (2876.016.020)
- AMERICAN STANDARD Con Select Fv, Bs, Base, 1.6 Gpf (606B.262.007)
- AMERICAN STANDARD Yrkvile 1.6GPF R Elong Toilet Wh, 1.6 gpf, Pressure Assist Tank, Floor Mount, Elongated, White (2878.016.020)
- TOTO Toilet, 1.6 gpf, G-Max, Floor Mount, Elongated, Sedona Beige (MS854114SL#12)
- American Standard Toilets