Shop All Toilets
American Standard
Cadet Pro Elongated 1.28 Gpf Toilet In W, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated
Mfr # 215CA.104.020
Zoro # G0586505
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.28
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 215CA.104.020
- Zoro # G0586505
- UPC # 791556010444
- Country of Origin United States
- Category Toilets
Dimensions
Width | 17-3/8" |
Manufacturers Warranty Length | 5 yr. |
Depth | 29-1/16" |
Details
Item | Cadet Pro Elongated 1.28 Gpf Toilet In W |
Mounting Style | Floor |
Bowl Shape | Elongated |
Color | White |
Gallons per Flush | 1.28 |
Material | Vitreous China |
Standards | ASME A112.19.2/CSA B45.1; A117.1; ADA; EPA Watersense; CSA B651; OBC; CEC; EN 15804; ISO 21930 |
Green Environmental Attribute | Toilet Uses 1.28 gpf or Less |
Flushing Method | Cadet Flushing System |
Collection | Cadet Pro |
Description
Cadet Pro Elongated 1.28 Gpf Toilet In W
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRREDGE 1-1/2" W, Wood Grain Mirror Installation Kit (64111)
- ZORO SELECT Tubing, 0.37 in. ID, 1/2 in. OD, Aluminum (4NTD9)
- KOHLER Cimarron 1.28 Gpf Toilet Tank With Right-Hand Trip Lever (4369-RA-0)
- FISHER MFG Stem Kit-Rh (3000-0000)
- AMERICAN STANDARD Toilet Bowl, 1.6 gpf, Flushometer, Wall Mount, Elongated, White (3445L101.020)
- AMERICAN STANDARD Heritage Vormax 12"R Het Tank-Wh, 1.28 gpf, Elongated, White (4270A.104.020)
- AMERICAN STANDARD Toilet Bowl, 1.28 gpf, Gravity Fed, Floor Mount, Elongated, White (3870A101.020)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Pressure Assist Tank, Floor Mount, Elongated, White (3483001.020)
- AMERICAN STANDARD Compct Cadet3 Fwise 1 Pc ToiletLin, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated, Linen (2403.128.222)
- AMERICAN STANDARD Champion Pro Right Height Round Front 1, 1.28 gpf, Champion Flushing System, Floor Mount, Round (211BA.104.020)
- KOHLER Highline 1.28 10 Ri Eb Toilet W/Insul (3889-U-96)
- American Standard Toilets