Shop All Toilets
American Standard
Cadet Pro El 12" R L/Seat Lin, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated, Linen
Mfr # 215CA.104.222
Zoro # G8385443
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color Linen
- Gallons per Flush 1.28
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 215CA.104.222
- Zoro # G8385443
- UPC # 791556010468
- Country of Origin Mexico
- Category Toilets
Dimensions
Width | 17-3/8" |
Manufacturers Warranty Length | 5 yr. |
Depth | 29-1/16" |
Details
Item | Cadet Pro El 12" R L/Seat Lin |
Mounting Style | Floor |
Bowl Shape | Elongated |
Color | Linen |
Gallons per Flush | 1.28 |
Material | Vitreous China |
Standards | ASME A112.19.2/CSA B45.1; A117.1; ADA; EPA Watersense; CSA B651; OBC; CEC; EN 15804; ISO 21930 |
Green Environmental Attribute | Toilet Uses 1.28 gpf or Less |
Flushing Method | Cadet Flushing System |
Collection | Cadet Pro |
Description
Cadet Pro El 12 In. R L/Seat Lin
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY 1COP Bell Pipe Hanger (33693)
- ASCO Rebuild Kit For 8262 (304352-T)
- SLOAN Royal 1201.6 Flush Valve (ROYAL 1201.6)
- KECKLEY Float Valve Assembly, Single, Size 3 In. (377FG/IB)
- AMERICAN STANDARD Cadet Pro Right Height Elongated 1.28 Gp, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated (215AA.104.020)
- AMERICAN STANDARD Madera El-1.28 Man Fv System, 1.28 gpf, Flushometer, Floor Mount, Elongated, White (2858.128.020)
- AMERICAN STANDARD Cadet Pro 12" R 6L Tank Bon, 1.6 gpf, Cadet Flushing System, Elongated, Bone (4188A.004.021)
- AMERICAN STANDARD ChampPro Rhrf 6L Rhtl Combo Wht, 1.6 gpf, Champion Flushing System, Floor Mount, Round, White (211BA.005.020)
- AMERICAN STANDARD CadetPro Rh Rf 10" R 6LL/Seat Wh, 1.6 gpf, Cadet Flushing System, Floor Mount, Round, White (215BB.004.020)
- AMERICAN STANDARD Cadet Pro Round Front 10 Inch Rough-In 1, 1.28 gpf, Cadet Flushing System, Floor Mount, Round (215DB.104.020)
- THETFORD Thetford 42036 White Seat and Cover Assembly for Style Lite and Plus Toilets (42036)
- American Standard Toilets