Shop All Toilets
American Standard
Cadet Pro 12" R Tank Lin, 1.28 gpf, Cadet Flushing System, Elongated, Linen
Mfr # 4188A.104.222
Zoro # G8392723
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Shape Elongated
- Color Linen
- Gallons per Flush 1.28
- Material Vitreous China
- Width 17-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 4188A.104.222
- Zoro # G8392723
- UPC # 791556010659
- Country of Origin Mexico
- Category Toilets
Dimensions
Width | 17-3/8" |
Manufacturers Warranty Length | 5 yr. |
Depth | 8-7/8" |
Details
Item | Cadet Pro 12" R Tank Lin |
Bowl Shape | Elongated |
Color | Linen |
Gallons per Flush | 1.28 |
Material | Vitreous China |
Standards | ASME A112.19.2/CSA B45.1; ANSI A117.1; ADA; EPA Watersense; CSA B651; OBC; CEC; EN 15804; ISO 21930 |
Green Environmental Attribute | Toilet Uses 1.28 gpf or Less |
Flushing Method | Cadet Flushing System |
Collection | Cadet Pro |
Description
Cadet Pro 12 In. R Tank Lin
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" Female NPT x Female NPT Steel Merchant Coupling Class 150 (4HVG7)
- APOLLO VALVES Globe Valve, 3/8 In., FNPT, 316 SS (60B70201)
- ZORO SELECT Repair Clamp, Single Bolt, 1 In, 304 SS (24T947)
- JOMAR VALVE 1/8" MIPxFIP LF Brass Mini Valve (T-83CG)
- AMERICAN STANDARD Yrkvile 1.6GPF R Elong Toilet Wh, 1.6 gpf, Pressure Assist Tank, Floor Mount, Elongated, White (2878.016.020)
- AMERICAN STANDARD Toilet Bowl, 1.28 to 1.6 gpf, Flushometer, Floor Mount, Round, White (2282001.020)
- AMERICAN STANDARD Townsend Vormax RHe Elong One-Piece Toil, 1.28 gpf, VorMax, Floor Mount, Elongated, White (2922A.104.020)
- AMERICAN STANDARD Toilet Bowl, 1.1/1.6 gpf, Flush Valve, Floor Mount, Elongated, White (3452001.020)
- AMERICAN STANDARD H20Ption H2Optimum Siphonic Round Front, 1.1 gpf, Floor Mount, Round, White (288DA.114.020)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (3248001.020)
- KOHLER Memoirs Bidet, Plumbed For Vertical S (4886-0)
- American Standard Toilets