Shop All Toilet Seats
This Product is Discontinued
American Standard
Cadet Deck-Mounted Bidet In White (Discontinued)
Mfr # 5023.100.020
Zoro # G0586426
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mounting Style Deck
- Material Vitreous China
- Width 15-3/8"
- Flushing Method Integral Overflow
- Depth 25-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # 5023.100.020
- Zoro # G0586426
- UPC # 033056191231
- Country of Origin United States
- Category Toilet Seats
Dimensions
Width | 15-3/8" |
Depth | 25-3/4" |
Details
Mounting Style | Deck |
Material | Vitreous China |
Flushing Method | Integral Overflow |
Color | White |
Collection | Cadet |
Item | Cadet Deck-Mounted Bidet In White |
Includes | 2 Bolt Caps |
Standards | ASME A112.19.2M |
Description
Cadet Deck-Mounted Bidet In White
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.