Shop All Bath Tubs
American Standard
Cadet Bathtub, 60 X 42" White, 60" L, 42" W
Mfr # 2772002.020
Zoro # G4733246
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$766.35
Free 30-Day Returns
Key Features
- Length 60"
- Width 42"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # 2772002.020
- Zoro # G4733246
- UPC # 033056411421
- Country of Origin United States
- Category Bath Tubs
Dimensions
Length | 60" |
Width | 42" |
Details
Item | Cadet Bathtub,60 X 42" White |
Description
Cadet Bathtub,60 X 42 In. White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe (ZFB0220164)
- KOHLER Gooseneck Bathroom Faucet, Manual (K-400T70-5AKL-CP)
- RINNAI 2/4 Cd Horiz Termination Kit 12In Pptl (229031)
- SANIFLO Saniflo Descaler for macerators and pumps (052)
- AMERICAN STANDARD Soaking Tub, 60" L, 32" W, White, Americast(R) (2460002.020)
- AMERICAN STANDARD Studio Acrylic Tub 60X32 Rh Arc Wht Arct, 60" L, 32" W (2946.102.011)
- AMERICAN STANDARD Loft Sedona 5.25 Ft. X 35 In. Center Drain FreSt Bathtub In Wh (2766.034.020)
- AMERICAN STANDARD Combo Massage EverClean Bathtub, White (2771V418C.020)
- AMERICAN STANDARD Evolution 5 Ft.x36" Reversible Drain Eve, 36" W, White (2771.068C.020)
- AMERICAN STANDARD Deep Soak Bathtub, 60 x 32", Linen, 60" L, 32" W (2422V002.222)
- AQUA EDEN Clawfoot Bathtubs, 60 L, 30.31 W, White/Brushed Nickel, Cast Iron (VCTND603119NC8)
- American Standard Bath Tubs