Shop All Toilet Seats
American Standard
Cadet 3 Slow Close Elongated Closed Fron, With Cover, Plastic, Linen
Mfr # 5350.110.222
Zoro # G0584746
product price: $68.59
/ea
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color Linen
- Material Plastic
- Features Seat Complete with Bolts, Nuts and Washers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 5350.110.222
- Zoro # G0584746
- UPC # 033056686966
- Country of Origin United States
- Category Toilet Seats
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | Linen |
Material | Plastic |
Features | Seat Complete with Bolts, Nuts and Washers |
Hinge Type | Slow Close Hinge |
Hinge Material | Plastic |
Item | Cadet 3 Slow Close Elongated Closed Fron |
Description
Cadet 3 Slow Close Elongated Closed Fron
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER FAUCETS Bath Waste And Overflow-Tip-Toe Bath Strainer; 1-1/2" Coarse Thrd, Chrm (X-6400029)
- PARKER 1/2" Compression x 5/8" MNPT Male 90 Degree Elbow (P10ME8)
- BASCO Ball Valve, 2" for Mauser w/NPT (PBVHMTXFC02)
- ZORO SELECT 1" FNPT 316/316L SS 90 Degree Elbow (2000300118)
- AMERICAN STANDARD Cadet3El SlwClose PlasticSeat Bon, With Cover, Plastic, Elongated (5350.110.021)
- AMERICAN STANDARD AdvancdClean Ac 2.0 Spalet Seat, With Cover, Elongated, White (8012A80GRC-020)
- AMERICAN STANDARD AmrStdAdvancd CleanBidet Seat wRemot CWh (8012A70GRC-415)
- AMERICAN STANDARD Slow Close Seat Elongated Wht, With Cover, Polypropylene Plastic (5503A.00B.020)
- AMERICAN STANDARD Champion El ScLo BottmSeat wEc B1, With Cover, Plastic, Elongated (5321A.65CT.021)
- AMERICAN STANDARD Elongated Toilet Seat, Open Front, External Check Hinge, 1 in Seat Ht, Plastic, White (5901100.020)
- B & K B & K 2012W Hand Held Bidet White - 7 x 1.90 x 2.50 in. (4527610)
- American Standard Toilet Seats