Shop All Toilets
American Standard
Cadet 3 Flowise RHe RdFrt ConTrapway 1.2, 1.28 gpf, Cadet Flushing System, Floor Mount, Round
Mfr # 2988.101.020
Zoro # G0584895
original price:
$393.65
4% off
new price: $375.05
/ea
Free Shipping & Returns
$375.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Round
- Color White
- Gallons per Flush 1.28
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 2988.101.020
- Zoro # G0584895
- UPC # 033056830246
- Country of Origin United States
- Category Toilets
Dimensions
Width | 15-3/4" |
Manufacturers Warranty Length | Limited Lifetime Warranty On Chinaware; Limited 5 yr. Warranty On All Mechanical Parts |
Depth | 27-1/8" |
Details
Item | Cadet 3 Flowise RHe RdFrt ConTrapway 1.2 |
Mounting Style | Floor |
Bowl Shape | Round |
Color | White |
Gallons per Flush | 1.28 |
Material | Vitreous China |
Standards | ASME A112.19.2-2008/CSA B45.1-08; ANSI A117.1; ADA; EPA Watersense |
Green Environmental Attribute | EPA Water Sense |
Flushing Method | Cadet Flushing System |
Collection | Cadet |
Description
Cadet 3 Flowise RHe RdFrt ConTrapway 1.2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 6 " Nickel Bronze Floor Drain (GR-FS06NI-C3N-PS-CC)
- MUELLER BALL VLV BRSS SWEAT 1/2"" (107-453NL)
- PARKER 1/4" Compression x MNPT Brass 90 Degree Elbow 50PK (169CA-4-4)
- KEENEY MFG 5-Function Handheld Shower Kit, Polished Chrome, Flow Rate (GPM): 1.8 (K745CP)
- AMERICAN STANDARD Toilet Bowl, 1.28 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (2599001.020)
- AMERICAN STANDARD Cadet Pro El 10" R L/Seat Lin, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated, Linen (215CB.104.222)
- AMERICAN STANDARD Cadet 3 Elong WHT Toile (3378128ST.020)
- AMERICAN STANDARD Madera El-1.6 Man Fv System, 1.6 gpf, Flushometer, Floor Mount, Elongated, White (2858.016.020)
- AMERICAN STANDARD Toilet Bowl, 1.6 gpf, Flushometer, Wall Mount, Elongated, White (3445L101.020)
- AMERICAN STANDARD Cadet Pro Compact RHe Elong 14" Rough-In, 1.6 gpf, Cadet Flushing System, Floor Mount, Elongated (215FC.004.020)
- THETFORD Thetford 42178 Seat and Cover Kit for Aqua-Magic Residence RV Toilets - White (42178)
- American Standard Toilets