Shop All Toilets
American Standard
Cadet 1.6GPF R Hite Elong Toilet Wh, 1.6 gpf, Pressure Assist Tank, Floor Mount, Elongated, White
Mfr # 2467.016.020
Zoro # G8386581
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.6
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 2467.016.020
- Zoro # G8386581
- UPC # 033056752708
- Country of Origin United States
- Category Toilets
Dimensions
Width | 20-1/2" |
Depth | 29-1/4" |
Details
Item | Cadet 1.6GPF R Hite Elong Toilet Wh |
Mounting Style | Floor |
Bowl Shape | Elongated |
Color | White |
Gallons per Flush | 1.6 |
Material | Vitreous China |
Standards | ASME A112.19.2-2008/CSA B45.1-08; ANSI A117.1; ADA |
Flushing Method | Pressure Assist Tank |
Collection | Cadet |
Description
Cadet 1.6GPF R Hite Elong Toilt Wh
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Backflow Preventer, 1" Size, MNPT, 175 psi (1-350)
- KIPP Tube clamps cross aluminum (K0472.54040)
- MOEN Handle Kit, 156723 (156723)
- ARMACELL 1/2" x 6 ft. Pipe Insulation, 3/4" Wall (DGS07834)
- AMERICAN STANDARD Portsmouth Champion Pro Tank Wht, 1.28 gpf, Champion Flushing System, Elongated, White (4327A.104.020)
- AMERICAN STANDARD Cadet 3 Elong WHT Toile (3378128ST.020)
- AMERICAN STANDARD Cadet Pro Right Height Round Front 1.28, 1.28 gpf, Cadet Flushing System, Floor Mount, Round, White (215BA.104.020)
- AMERICAN STANDARD Toilet Bowl, 1.1/1.6 gpf, Flush Valve, Floor Mount, Elongated, White (2623001.020)
- AMERICAN STANDARD Yrkvile 1.6GPF R Elong Toilet Wh, 1.6 gpf, Pressure Assist Tank, Floor Mount, Elongated, White (2878.016.020)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Pressure Assist Tank, Floor Mount, Elongated, White (3481001.020)
- AMERICAN STANDARD Cadet Pro 12"R Tank W/Tcld Wht, 1.28 gpf, Cadet Flushing System, Elongated, White (4188A.164.020)
- American Standard Toilets