Shop All Faucet Repair and Maintenance
American Standard
Button and Screw Set, Plastic
Mfr # 030126-0070A
Zoro # G3713105
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Trim Plates, Caps and Indexes
- Fits Brand American Standard
- Material Plastic
- Material of Construction Plastic
- Includes (2) Set Screws, Hex Tool, Insert, Temperature Indicator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 030126-0070A
- Zoro # G3713105
- UPC # 012611183416
- Country of Origin China
- Category Faucet Repair and Maintenance
Details
Sub-Category | Trim Plates, Caps and Indexes |
Fits Brand | American Standard |
Material | Plastic |
Material of Construction | Plastic |
Includes | (2) Set Screws, Hex Tool, Insert, Temperature Indicator |
For Use With | Single Control Kitchen Faucets |
For Use With Mfr. Model Number | 4175100.002, 4175100.075, 4175100.242, 4175100F15.002, 4175100F15.075, 4205001F15.002, 4205104.002, 4205104.075, 4205104.242, 4205104F15.075, 4205104F15.242, 4400641.002, 4400641.075, 4400641.295, 4433001.002, 4433001.075, 4433001.224, 4433100.002, 4433100.075 |
Item | Button and Screw Set |
Type | Reliant Plus Kitchen and Colony Soft Shower |
Description
Button and Screw Set, Fits Brand American Standard, For Use With Mfr. Model Number 4175100.002, 4175100.075, 4175100.242, 4175100F15.002, 4175100F15.075, 4205001F15.002, 4205104.002, 4205104.075, 4205104.242, 4205104F15.075, 4205104F15.242, 4400641.002, 4400641.075, 4400641.295, 4433001.002, 4433001.075, 4433001.224, 4433100.002, 4433100.075
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-337)
- ZORO SELECT 1/4" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNB16)
- T&S BRASS Cartridge, Faucet, Hot, Brass, 2.2 GPM (238AH)
- JONES STEPHENS Shower Drain, OilRubBrz, 2"x3", 4-1/4"SqStr (D5094RB)
- AMERICAN STANDARD Paint Enamel Steel Touch-Up (070900-0200A)
- AMERICAN STANDARD Index Kit, Monterrey (051211-0070A)
- AMERICAN STANDARD Wrist Blade Kit, Metal (012676-0020A)
- AMERICAN STANDARD Spray Hose (M964766-0020A)
- AMERICAN STANDARD Handle, Metal (060243-0020A)
- AMERICAN STANDARD Sput Divrt wPipe Thrd WalMt WBurg (060340-0990A)
- AMERICAN STANDARD Power Adapter, American Standard (PK01.MAC)
- American Standard Faucet Repair and Maintenance