Shop All Faucet Repair and Maintenance
American Standard
Bushing F/Hamilton
Mfr # M922326-0070A
Zoro # G8405000
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand American Standard
- Material Plastic
- Material of Construction Noryl GFN Plastic Resin
- For Use With Mfr. No. 4285501
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # M922326-0070A
- Zoro # G8405000
- UPC # 012611368424
- Country of Origin United States
- Category Faucet Repair and Maintenance
Details
Fits Brand | American Standard |
Material | Plastic |
Material of Construction | Noryl GFN Plastic Resin |
For Use With | Mfr. No. 4285501 |
Item | Bushing F/Hamilton |
Description
Bushing F/Hamilton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Solenoid Valve Coil, 120VAC, 60/50 Hz (011211)
- LEGEND VALVE 2" BLACK 90 ELBOW (350-008)
- NIBCO 1/4" NOM FTG x 1/4" FNPT Copper Adapter (6032 1/4)
- MILWAUKEE TOOL M18 1/2" Black Iron Press Jaw (49-16-2650B)
- AMERICAN STANDARD Mounting Kit For Copeland Ws (M962061-0070A)
- AMERICAN STANDARD Spray Hose Weight Kit, Reliant (050448-0070A)
- AMERICAN STANDARD Remote Control, Plastic (605XRCT)
- AMERICAN STANDARD Paint Enamel Steel Touch-Up Bisque (070900-3450A)
- AMERICAN STANDARD Metering Index Kit, Kohl Faucet, 1/4 In (M962391-0070A)
- AMERICAN STANDARD SnapOn Seat Disk Blister Pack (033643-0070AP)
- CHICAGO FAUCET Button, Nitrogen, For Use With 204-4-Arm Handles (216-578JKNF)
- American Standard Faucet Repair and Maintenance