Shop All Toilets
American Standard
Boulevard Siphonic 1Pi 2Flush Right-Heig, 1.6 gpf, Siphonic Dual Flush, Floor Mount, Elongated
Mfr # 2891.200.020
Zoro # G0584755
Free Shipping & Returns
$802.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.6
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # 2891.200.020
- Zoro # G0584755
- UPC # 033056853504
- Country of Origin United States
- Category Toilets
Dimensions
Width | 14-1/2" |
Manufacturers Warranty Length | 10 Yr. |
Depth | 29 |
Details
Item | Boulevard Siphonic 1Pi 2Flush Right-Heig |
Mounting Style | Floor |
Bowl Shape | Elongated |
Color | White |
Gallons per Flush | 1.6 |
Material | Vitreous China |
Fits Brand | LIXIL |
Standards | ASME A112.19.2/CSA B45.1; ANSI A117.1; ADA; EPA Water Sense CEC; CALGreen |
Green Environmental Attribute | EPA Water Sense |
Flushing Method | Siphonic Dual Flush |
Collection | Boulevard |
Includes | 5025A.65G Preferred Seat: Telescoping Elongated Luxury Seat |
Description
Boulevard Siphonic 1Pi 2Flush Right-Heig
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Flat Strainer For - Part# Ts010385-45 (TS010385-45)
- GUARDIAN EQUIPMENT Female Inlet Adapter for Faucet Mounted (AP400-012)
- LEGEND VALVE 2" X 48" BLACK NIPPLE (355-314)
- ZORO SELECT 2" MNPT x 1-1/2" FNPT Galvanized Hex Bushing (1MPP1)
- AMERICAN STANDARD Champion 4 1.6 Gpf Elong RHe One-Piece T, 1.6 gpf, Champion 4 Flushing System, Floor Mount, White (2034.314.020)
- AMERICAN STANDARD Toilet Bowl, 1.28 to 1.6 gpf, Flush Valve, Floor with Back Outlet Mount, Elongated, White (3312001.020)
- AMERICAN STANDARD Afwall Ec-1.1 Man Fv System, 1.1 gpf, Flushometer, Wall Mount, Elongated, White (2856.111.020)
- AMERICAN STANDARD Toilet Bowl, 1.6 gpf, Gravity Fed, Floor Mount, Round, White (3517B101.020)
- AMERICAN STANDARD Toilet Bowl, 1.6 gpf, Flushometer, Wall Mount, Elongated, White (3445J101.020)
- AMERICAN STANDARD AfWal 1.28-1.6GPF RetrofitToilet Wh, 1.28 to 1.6 gpf, Flushometer, Wall Mount, Elongated, White (2294.011EC.020)
- AMERICAN STANDARD American Standard 3461001.020 Madera ADA Elong Toilet W/Everclean, 1.1-1.6GFP (3461001.02)
- American Standard Toilets