Shop All Bedpan Washers
American Standard
Bedpan Washer, Toilet, Inlet Size 1-1/2", Spud Coupling Size 1-1/2"
Mfr # 6047815.002
Zoro # G5281823
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spud Coupling 1 1/2 in
- Pressure Range 20 to 80 psi
- Standards ANSI A117.1
- Finish Polished Chrome
- Manufacturers Warranty Length 5 yr.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # 6047815.002
- Zoro # G5281823
- UPC # 012611514531
- Country of Origin China
- Category Bedpan Washers
Dimensions
Manufacturers Warranty Length | 5 yr. |
Inlet Size | 1-1/2" |
Details
Spud Coupling | 1 1/2 in |
Pressure Range | 20 to 80 psi |
Standards | ANSI A117.1 |
Finish | Polished Chrome |
Item | Bedpan Washer Retrofit Kit |
Includes | Bedpan Washer Diverter Assembly, Flange, Offset Down Tube, Spud Coupling, Vacuum Breaker, Wall Support |
Description
Bedpan Washer Retrofit Kit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUVATI 30" Apron-front Workstation Farmhouse Kitchen Sink 16 Ga SS Sgl Bowl (RVH9100)
- ZORO SELECT 3/8" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACV3)
- PARKER Hex Nipple, Size 3/8 In, Hex Size 3/4 (6-6 MHN-S)
- VIEGA Viega ProPress tee, 1" x 1" x 1" (85592)
- AMERICAN STANDARD Bedpan Washer, Toilet, Inlet Size 1-1/2", Spud Coupling Size 1-1/2" (6047800.002)
- SLOAN Regal R1001A Rebuild Kit Regal 4.5 Gpf Closet (3317001)
- SLOAN A38A Repair Kit 3.5 Closet (3301038)
- SLOAN A1103A-Bx Rebuild Kt 2.4 Cl Exps Boxed (3301152)
- SLOAN Solis Hy1005A Hyd Vlv Repair Kit (Conc Solis) (3318026)
- SLOAN Cr1011A Rep Kit Closet Venturi 1.28 Gpf (3332013)
- SLOAN Dv1007A Repair Kit Spray Arm (3309032)
- American Standard Bedpan Washers