Shop All Bedpan Washers
American Standard
Bedpan Washer Kit, 1.6 gpf, Inlet Size 1", Spud Coupling Size 1-1/2"
Mfr # 6047860.002
Zoro # G6680186
product price: $302.64
/ea
Free Shipping & Returns
$302.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rough-In 24 3/8 in
- Spud Coupling 1 1/2 in
- Pressure Range 20 to 80 psi
- Standards ASSE 1037, CSA B125.3
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 6047860.002
- Zoro # G6680186
- UPC # 012611524486
- Country of Origin China
- Category Bedpan Washers
Dimensions
Inlet Size | 1" IPS |
Manufacturers Warranty Length | 5 yr. Limited Warranty |
Details
Rough-In | 24 3/8 in |
Spud Coupling | 1 1/2 in |
Pressure Range | 20 to 80 psi |
Standards | ASSE 1037, CSA B125.3 |
Finish | Polished Chrome |
Item | Bedpan Washer Flush Valve |
Valve Design | Piston |
Handle Type | Lever |
Gallons per Flush | 1.6 |
Includes | Inlet Piping, Wall Support, Spud Coupling and Flange |
Brand and Series | American Standard |
Description
Bedpan Washer Flush Valve
Restrictions
- This item has been restricted from sale in the following states: MA, ME, NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 4" T-408 NO LEAD GATE VALVE (104-711NL)
- ZORO SELECT PVC Reducing Wye, Hub, 2 in x 2 in x 1 1/2 in Pipe Size (1WJU7)
- ANVIL 1" Female NPT x Female NPT Malleable Iron Union Class 150 (0312822125)
- SMITH-BLAIR Saddle Clamp, Double Bale, 3 In (31300035406000)
- AMERICAN STANDARD Bedpan Washer, Toilet, Inlet Size 1-1/2", Spud Coupling Size 1-1/2" (6047800.002)
- AMERICAN STANDARD Bedpan Washer, Toilet, Inlet Size 1-1/2", Spud Coupling Size 1-1/2" (6047815.002)
- SLOAN Royal A1108A Rebuild Kit 1.5 Urinal Royal Exps (3301075)
- KOHLER Bedpan Washer (13925-CP)
- SLOAN Royal A1101A Rebuild Kit 1.6 Closet Royal Exps (3301070)
- SLOAN Regal R1012A Rebuild Kit Regal 2.4 Gpf Closet (3317012)
- SLOAN Cr1011A Rep Kit Closet Venturi 1.28 Gpf (3332013)
- American Standard Bedpan Washers