Shop All Bedpan Washers
American Standard
Bedpan Washer Kit, 1.28 gpf, Inlet Size 1", Spud Coupling Size 1-1/2"
Mfr # 6047821.002
Zoro # G6951131
product price: $302.64
/ea
Free Shipping & Returns
$302.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rough-In 24 3/8 in
- Spud Coupling 1 1/2 in
- Pressure Range 20 to 80 psi
- Standards ASSE 1037, CSA B125.3
- Gallons per Flush 1.28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 6047821.002
- Zoro # G6951131
- UPC # 012611524516
- Country of Origin China
- Category Bedpan Washers
Dimensions
Manufacturers Warranty Length | 5 yr. Limited Warranty |
Inlet Size | 1" IPS |
Details
Rough-In | 24 3/8 in |
Spud Coupling | 1 1/2 in |
Pressure Range | 20 to 80 psi |
Standards | ASSE 1037, CSA B125.3 |
Gallons per Flush | 1.28 |
Finish | Polished Chrome |
Valve Design | Piston |
Item | Bedpan Washer Flush Valve |
Handle Type | Lever |
Includes | Inlet Piping, Wall Support, Spud Coupling and Flange |
Brand and Series | American Standard |
Description
Bedpan Washer Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 18" x 24" Stainless Steel Recessed Mounted SS Framed Medicine Cabinet (174SS)
- CHICAGO FAUCET Double Jointed Spout (DJ26JKABCP)
- ZORO SELECT PVC Reducing Wye, Hub, 4 in x 4 in x 3 in Pipe Size (1WJV6)
- PARKER 1/4" x 3/8" Compression SS Tube End Reducer (4-6 TRBZ-SS)
- AMERICAN STANDARD Bedpan Washer, Toilet, Inlet Size 1-1/2", Spud Coupling Size 1-1/2" (6047815.002)
- AMERICAN STANDARD Bedpan Washer, Toilet, Inlet Size 1-1/2", Spud Coupling Size 1-1/2" (6047800.002)
- SLOAN Optima Etf233 Transformer Plug Type 120V/35Va (0365534PK)
- SLOAN Regal R1002A Rebuild Kit Regal 1.5 Gpf Urinal (3317002)
- SLOAN Crown Efx1A Standard Crown Kit (Ir) (3324118)
- SLOAN Bedpan Washer Flush Valve, 1.6 gpf, Inlet Size 1", Spud Coupling Size 1-1/2", Finish: Chrome plated (Royal BPW 1100-1.6)
- SLOAN Regal R1012A Rebuild Kit Regal 2.4 Gpf Closet (3317012)
- American Standard Bedpan Washers