Shop All Bathroom Sinks
American Standard
Bathroom Sink, Enameld Cast Iron, 18 In. L
Mfr # 4869008.020
Zoro # G5082576
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Enameled Cast Iron
- Mounting Type Wall
- Color White
- Overall Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 4869008.020
- Zoro # G5082576
- UPC # 033056567494
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 18 in |
Overall Width | 20 in |
Overall Height | 11 5/8 in |
Bowl Size | 9 7/8 in x 15 1/2 in |
Bowl Depth | 6 in |
Back Splash Height | 4 in |
Manufacturers Warranty Length | 1 yr |
Faucet Hole Dia. | 1 3/8 in |
Bowl Length | 9 7/8 in |
Bowl Width | 15 1/2 in |
Description
Lavatory Sink, ADA Compliance No, Back Splash Height 4 in, Bowl Depth 6 in, Rectangular, Bowl Size 9 7/8 in x 15 1/2 in, White, Drain Opening 1 1/4 in, Faucet Hole Dia. 1 3/8 in, Faucet Installation Style Widespread, Faucet Mounting Centers 8 in, High Gloss, Mounting Location - Faucet Deck, Wall, No. of Bowls 1, Number of Faucet Holes 3, Overall Height 11 5/8 in, Overall Length 18 in, Overall Width 20 in, American Standard, Regalyn(TM) Series, Enameled Cast Iron, Sink Type Bathroom
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Coupling, Socket x Socket, 1-1/2 in Pipe Size (829-015)
- SMITH-COOPER Coupling, 1", 125, Brz Nl (4385001310)
- RUVATI 32" Undermount 50/50 Double Bowl Tight Radius 16 Gauge SS Kitchen Sink (RVH7401)
- EVERFLOW FIP Gas Ball Valve, Brass 1" (300T001)
- AMERICAN STANDARD Lavatory Sink, 3 Holes, with Rear Overflow (9024004EC.020)
- AMERICAN STANDARD Bathroom Wheelchair Sink, Wall, 27 In. L (9140047.020)
- AMERICAN STANDARD Wallhung Sink (9134008EC.020)
- AMERICAN STANDARD Lucerne Wall-Hung Lava Cho Wht (0356.041.020)
- AMERICAN STANDARD Undermount Bathroom Sink, Vitreous China, White, Manufacturers Warranty Length: 1 yr. (0497300.020)
- AMERICAN STANDARD Bathroom Sink, Counter Top, 19-1/8 In. L (0491019.020)
- ANZZI Story Deco-Glass Vessel Sink in Lustrous Clear (LS-AZ8119)
- American Standard Bathroom Sinks