Shop All Bathroom Sinks
American Standard
Bathroom Sink, Counter Top, 20-3/8 In. L
Mfr # 0475.047.020
Zoro # G4408871
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Vitreous China
- Mounting Type Counter Top
- Color White
- Overall Length 17 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 0475.047.020
- Zoro # G4408871
- UPC # 033056033807
- Country of Origin Mexico
- Category Bathroom Sinks
Dimensions
Overall Length | 17 3/8 in |
Overall Width | 20 3/8 in |
Overall Height | 7 5/8 in |
Bowl Size | 10 in x 16 in |
Bowl Depth | 5 5/8 in |
Manufacturers Warranty Length | 1 yr |
Bowl Width | 16 in |
Bowl Length | 10 in |
Description
Countertop Sink, Bowl Depth 5 5/8 in, D-Shape, Bowl Size 10 in x 16 in, White, Drop-In, Drain Opening 1 1/4 in, Single Hole, High Gloss, Mounting Location - Faucet Deck, Countertop, No. of Bowls 1, Number of Faucet Holes 1, Overall Height 7 5/8 in, Overall Length 17 3/8 in, Overall Width 20 3/8 in, American Standard, Aqualyn(R) Series, Vitreous China, Sink Type Bathroom
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT BRASS Prep/Bar Faucet in Antique Brass (1500-5223/06)
- ZORO SELECT 1/8" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNA07)
- PARKER 3/8" Compression Brass Union Tee 10PK (164P-6)
- ZORO SELECT Hex Bushing, 304 SS, 1/2 x 1/4", NPT (ZUSA-PF-7872)
- AMERICAN STANDARD LucerneWalHungLava 4"CLOftFlow Wh (0355.912.020)
- AMERICAN STANDARD White Bathroom Sink, Vitreous China, Wall Mount (0355912.020)
- AMERICAN STANDARD Lavatory Sink, 3 Holes, Wall Mounting (9024008EC.020)
- AMERICAN STANDARD Bathroom Sink, 18-1/4 In. W, 12-1/8 In. H (0356015.020)
- AMERICAN STANDARD Declyn WalHungLava 4"Ctrs Ca Wh (0321.075.020)
- AMERICAN STANDARD Bathroom Sink, Enameld Cast Iron, 18 In. L (4869001.020)
- BRADLEY ELX 2-station Glacier Color Bowl (S93-729)
- American Standard Bathroom Sinks