Shop All Bathroom Sinks
American Standard
Bathroom Sink
Mfr # 9960403.020
Zoro # G8517826
Free Shipping & Returns
$166.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Fireclay China
- Mounting Type Semi Counter Top
- Color White
- Overall Length 21 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # 9960403.020
- Zoro # G8517826
- UPC # 033056565759
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 21 1/2 in |
Overall Width | 22 in |
Overall Height | 8 1/4 in |
Bowl Size | 15 in x 19 in |
Bowl Depth | 6 7/8 in |
Manufacturers Warranty Length | 1 yr |
Faucet Hole Dia. | 1 3/8 in |
Bowl Width | 19 in |
Bowl Length | 15 in |
Description
Lavatory Sink, ADA Compliance Yes, Bowl Depth 6 7/8 in, D-Shape, Bowl Size 15 in x 19 in, White, Drain Opening 1 1/4 in, Faucet Hole Dia. 1 3/8 in, Faucet Installation Style Centerset, Faucet Mounting Centers 4 in, High Gloss, Mounting Location - Faucet Deck, Countertop, No. of Bowls 1, Number of Faucet Holes 3, Overall Height 8 1/4 in, Overall Length 21 1/2 in, Overall Width 22 in, American Standard, Mezzo(TM) Series, Fireclay China, Sink Type Bathroom
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 2" NOM C Copper Tee (611 2)
- ANVIL FLANGE FLOOR 1"" GALV (8700164356)
- PARKER Brass Dryseal Pipe Fitting, FNPT, 1/4" Pipe Size (213P-4)
- KOHLER Wave Fv Service Kit, 0.5 Gpf (1388987-CP)
- AMERICAN STANDARD Lucerne Wall-Hung Lava Cho Wht (0356.041.020)
- AMERICAN STANDARD Bathroom Sink, Counter Top, 20-3/8 In. L (0475.047.020)
- AMERICAN STANDARD Comrade Wall-Hung Lava Ca Wht (0124.131.020)
- AMERICAN STANDARD Lavatory Sink, 3 Holes, Wall Mounting (9024008EC.020)
- AMERICAN STANDARD Bathroom Sink, 21-1/4 In. W, 6-1/2 In. H (0955001EC.020)
- AMERICAN STANDARD Lavatory Sink, Center Hole Only, 7" H (9024001EC.020)
- GERBER Lavatory Sink, Vitreous China White, Wall Hung Bowl Size 15" x 10" (12-654)
- American Standard Bathroom Sinks