Shop All Bathroom Sinks
American Standard
Bathroom Sink, 21-1/4 In. W, 6-1/2 In. H
Mfr # 0955001EC.020
Zoro # G5053571
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Vitreous China with Everclean(R)
- Mounting Type Wall
- Color White
- Overall Length 21 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 0955001EC.020
- Zoro # G5053571
- UPC # 791556017689
- Country of Origin Multiple
- Category Bathroom Sinks
Dimensions
Overall Length | 21 1/16 in |
Overall Width | 21 7/16 in |
Overall Height | 6 1/2 in |
Bowl Size | 13 1/2 in x 15 1/2 in |
Bowl Depth | 5 in |
Manufacturers Warranty Length | 1 yr |
Back Splash Height | 1 5/8 in |
Faucet Hole Dia. | 1 3/8 in |
Bowl Width | 15 1/2 in |
Bowl Length | 13 1/2 in |
Description
Lavatory Sink, ADA Compliance Yes, Back Splash Height 1 5/8 in, Bowl Depth 5 in, Rectangular, Bowl Size 13 1/2 in x 15 1/2 in, White, Drain Opening 1 1/4 in, Faucet Hole Dia. 1 3/8 in, Faucet Installation Style Single Hole, High Gloss, Mounting Location - Faucet Deck, Wall, No. of Bowls 1, Number of Faucet Holes 1, Overall Height 6 1/2 in, Overall Length 21 1/16 in, Overall Width 21 7/16 in, American Standard, Murro(TM) Series, Vitreous China, Sink Type Bathroom
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Extruded Street Tee, Brass, 1/4 in, NPT (2225P-4)
- PARKER Flare Fittings, Brass, 1-5/32 (43F-6-4)
- LEGEND VALVE 6" PVC COMPRESSION COUPLING (204-112)
- SAFE-PEX PRO PEX-A PRO 3/4""X100' BLUE (16230)
- AMERICAN STANDARD Wheelchair UsersLava 4In Ctrs Wh (9141.011.020)
- AMERICAN STANDARD Lavatory Sink, 3 Holes, with Rear Overflow (9024004EC.020)
- AMERICAN STANDARD Bathroom Sink, 15-3/4in. L, 19-1/4in. W (9482000.020)
- AMERICAN STANDARD Bathroom Sink, Enameld Cast Iron, 18 In. L (4869004.020)
- AMERICAN STANDARD White Bathroom Sink, Vitreous China, Wall Mount (0356028.020)
- AMERICAN STANDARD Lavatory Sink, 3 Holes, Wall Mounting (9024008EC.020)
- KINGSTON BRASS 36 Carrara Marble Console Sink with Brass Legs, Marble WhitePolished Chrome (LMS36MB1)
- American Standard Bathroom Sinks