Shop All Bathroom Sinks
This Product is Discontinued
American Standard
Bathroom Sink, 18-1/4 In. W, 12-1/8 In. H (Discontinued)
Mfr # 0355012.020
Zoro # G2188225
Free Shipping & Returns
This Product is Discontinued
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Vitreous China
- Mounting Type Wall
- Color White
- Overall Length 18 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # 0355012.020
- Zoro # G2188225
- UPC # 033056043998
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 18 1/4 in |
Overall Width | 20 1/2 in |
Overall Height | 12 1/8 in |
Bowl Size | 10 in x 15 in |
Bowl Depth | 6 1/2 in |
Manufacturers Warranty Length | 1 yr |
Back Splash Height | 4 in |
Faucet Hole Dia. | 1 3/8 in |
Bowl Length | 10 in |
Side Splash Height | 4 in |
Bowl Width | 15 in |
Description
Lavatory Sink, ADA Compliance Yes, Back Splash Height 4 in, Bowl Depth 6 1/2 in, D-Shape, Bowl Size 10 in x 15 in, White, Drain Opening 1 1/4 in, Faucet Hole Dia. 1 3/8 in, Faucet Installation Style Centerset, Faucet Mounting Centers 4 in, High Gloss, Mounting Location - Faucet Deck, Wall, No. of Bowls 1, Number of Faucet Holes 3, Overall Height 12 1/8 in, Overall Length 18 1/4 in, Overall Width 20 1/2 in, American Standard, Lucerne(TM) Series, Side Splash Height 4 in, Vitreous China
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.