Shop All Bath Towel Bars and Hooks
American Standard
Bathroom Hook, Metal, Polished, 1 7/8 in W
Mfr # 7018210.002
Zoro # G6167750
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hooks 1
- Collection Edgemere
- Overall Height 4-1/8"
- Mounting Wall
- Overall Depth 4-5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 7018210.002
- Zoro # G6167750
- UPC # 012611599378
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Overall Height | 4-1/8" |
Overall Depth | 4-5/16" |
Overall Width | 1-13/16" |
Base Diameter | 1 7/8 in |
Overall Dimensions - H x W x D | 4 1/8 in x 1 7/8 in x 4 3/8 in |
Details
Item | Bathroom Hook |
Number of Hooks | 1 |
Collection | Edgemere |
Mounting | Wall |
Finish | Polished Chrome |
Material | Metal |
Features | Concealed Mounting |
Mounting Type | Concealed Mount |
Ligature Resistant | No |
Product Type | Robe Hook |
Style Number - MERCH | Style 4 |
Includes Mounting Hardware | No |
Base Shape | Round |
Mounting Style | Set Screw |
Description
Bathroom Hook, Base Diameter 1 7/8 in, Finish Polished, Material Metal, Mounting Location Wall, Mounting Style Set Screw, Number of Hooks 1, Overall Depth 4 3/8 in, Overall Height 4 1/8 in, Overall Width 1 7/8 in, Release Point Not Applicable, Includes Mounting Hardware No, Base Shape Round, Features Concealed Mounting, Product Type Robe Hook, Style Number - MERCH Style 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Safety Relief Valve, 1 x 1-1/4 In, 150 psi (89C2A1M2K1-150)
- NEWPORT BRASS Cold Water Dispenser in Stainless Steel (Pvd) (108C/20)
- MERIT BRASS 1 In. X 1-1/2 In. Lead Free Seamless Red Brass Pipe Nipple - 140 PSI - Sch. 40 - Domestic (2016-001)
- NIBCO 4" x 4" x 1" NOM C Copper Reducing Tee (611R 4X4X1)
- AMERICAN STANDARD Townsend 24" Double Towel Bar (7353.224.002)
- AMERICAN STANDARD Towel Bar, Polished Chrome, C Series, 24In (8337024.002)
- AMERICAN STANDARD Townsend Double Robe Hook (7353.210.013)
- AMERICAN STANDARD Townsend 18" Towel Bar (7353.018.295)
- PROPLUS Ceramic Towel Bar Posts, Slip-On Clip PR (44901)
- KIBI Circular 4-Piece Bathroom Hardware Set (C-KBA14-4MB)
- MOEN Mason 24" Towel Bar Old World Bronze (YB8094OWB)
- American Standard Bath Towel Bars and Hooks