Shop All Bath Towel Bars and Hooks
American Standard
Bathroom Hook, Metal, Bronze, 2 1/4 in W
Mfr # 7455210.278
Zoro # G6174470
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hooks 1
- Collection Town Square S
- Overall Height 3-5/8"
- Mounting Wall
- Overall Depth 4-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # 7455210.278
- Zoro # G6174470
- UPC # 012611626128
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Overall Height | 3-5/8" |
Overall Depth | 4-1/8" |
Overall Width | 2-1/4" |
Base Diameter | 2 1/4 in |
Overall Dimensions - H x W x D | 3 5/8 in x 2 1/4 in x 4 1/8 in |
Details
Item | Bathroom Hook |
Number of Hooks | 1 |
Collection | Town Square S |
Mounting | Wall |
Finish | Legacy Bronze |
Material | Metal |
Mounting Type | Concealed Mount |
Ligature Resistant | No |
Features | Concealed Mounting |
Product Type | Robe Hook |
Mounting Style | Set Screw |
Includes Mounting Hardware | No |
Style Number - MERCH | Style 4 |
Base Shape | Rectangular |
Description
Bathroom Hook, Base Diameter 2 1/4 in, Finish Bronze, Material Metal, Mounting Location Wall, Mounting Style Set Screw, Number of Hooks 1, Overall Depth 4 1/8 in, Overall Height 3 5/8 in, Overall Width 2 1/4 in, Release Point Not Applicable, Includes Mounting Hardware No, Base Shape Rectangular, Features Concealed Mounting, Product Type Robe Hook, Style Number - MERCH Style 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Aquawash Bidet El Sc Lo Wht, With Cover, Polypropylene Plastic, White (5900A.05GT.020)
- SMITH-COOPER Flanged Tee, Ductile Iron, 150lb, 2-1/2" (4319002306)
- THRIFCO PLUMBING Low Profile Anti-Siphon Toilet Tank Fill Valve (4543538)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 3 in x 3 in x 1 in Pipe Size (402335)
- AMERICAN STANDARD Towel Bar, Polished Chrome, C Series, 24In (8337024.002)
- AMERICAN STANDARD Townsend 18" Towel Bar (7353.018.295)
- AMERICAN STANDARD Townsend 24" Double Towel Bar (7353.224.002)
- AMERICAN STANDARD Townsend Double Robe Hook (7353.210.013)
- KOHLER Plate, Wall Mount (1409482)
- PFISTER Rbe Hk Sgl Ts Tb (BRH-TB0Y)
- MOEN Graeden Towel Ring in Brushed Nickel (Y0986BN)
- American Standard Bath Towel Bars and Hooks