Shop All Toilet Seats
American Standard
Aquawash Bidet El Sc Lo Wht, With Cover, Polypropylene Plastic, White
Mfr # 5900A.05GT.020
Zoro # G8395657
product price: $99.69
/ea
Free Shipping & Returns
$99.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color White
- Material Polypropylene Plastic
- Width 14-1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 5900A.05GT.020
- Zoro # G8395657
- UPC # 791556089921
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 14-1/16" |
Seat Height | 2-7/16" |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | White |
Material | Polypropylene Plastic |
Features | Includes Mounting Hardware, Water Supply and Adapter |
Front Type | Closed |
Hinge Type | Slow Close Hinge |
Bolt to Seat Front | 19-11/16" |
Item | Aquawash Bidet El Sc Lo Wht |
Description
Aquawash Bidet El Sc Lo Wht
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1-1/4 Inch x 7-1/2 Inch Long Plastic Tubular J-Bend with Nut & (4401662)
- INTERSTATE PNEUMATICS Brass 6 PK (FA616B-D6)
- SIEMENS Valve Positioner Built-In 3-15 Psi Top Loading (73N12F)
- WATERPIK 6 Drenching SHWR Head (RPB173E)
- AMERICAN STANDARD AdvancdClean Ac 2.0 Spalet Seat, With Cover, Elongated, White (8012A80GRC-020)
- AMERICAN STANDARD Toilet Seat, With Cover, Plastic, Round, White (5345110.020)
- AMERICAN STANDARD Slow Close Seat Round White, With Cover, Polypropylene Plastic, Round (5503B.00B.020)
- AMERICAN STANDARD Commercial Open Front Elongated Toilet Seat W/Everclean, (5901110.020T)
- AMERICAN STANDARD Slow Close Seat Elongated Wht, With Cover, Polypropylene Plastic (5503A.00B.020)
- AMERICAN STANDARD Cadet3 Rf SlwClose PlasticSeatLin, With Cover, Plastic, Round, Linen (5345.110.222)
- ABLEWARE Ableware Bath Safe Elevated Toilet Seat With Elongated Arms (Ableware-725753311)
- American Standard Toilet Seats