Shop All Toilet Repair Parts
American Standard
American Standard, Toilet Tank Cover
Mfr # 735171-400.020
Zoro # G4532421
$62.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand American Standard
- Material Vitreous China
- Type Champion(R) PRO
- Color White
- Material of Construction Vitreous China with EverClean(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # 735171-400.020
- Zoro # G4532421
- UPC # 791556006461
- Country of Origin Mexico
- Category Toilet Repair Parts
Dimensions
Manufacturers Warranty Length | 10 Years |
Details
Fits Brand | American Standard |
Material | Vitreous China |
Type | Champion(R) PRO |
Color | White |
Material of Construction | Vitreous China with EverClean(R) |
Color/Finish | White |
Sub-Category | Tank Covers |
Industry Type | Residential; Commercial |
Item | Tank Cover |
System of Measurement | Inch |
Accessory Type | Tank Cover |
Description
Tank Cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Male Trap Adapter with Nut and Washer, Socket x Spigot, 1-1/2 in Pipe Size (1WKU9)
- WATTS Float Valve, Heavy Duty, 1/2", 0780003 (0780003)
- ASCO Rebuild Kit (302383)
- ZORO SELECT Concentric Reducer, Carbon Steel, 2374 psi (091-060-030)
- AMERICAN STANDARD Trip Lever-Town Square-Bn (7381105-2950A)
- AMERICAN STANDARD Vacuum Breaker Kit, Slip, Rubber, 1-1/2" (M964402-0070A)
- AMERICAN STANDARD Trip Lever, Tank, Chrome (047192-0020A)
- AMERICAN STANDARD Tank-Bowl Coupling Kit, Cadet 3, Black (7301021-0070A)
- AMERICAN STANDARD Colony Tank Cover" White (735189-400.020)
- AMERICAN STANDARD Renu Lav Stem" Blister Pack (006079-0040AP)
- AMERICAN STANDARD Toilet PWRX Long Life Battery, Flush Valves (M950361-0070A)
- American Standard Toilet Repair Parts