Shop All Faucet Repair and Maintenance
American Standard
American Standard Cap, 1" x 2", Chrome
Mfr # 907468-0020A
Zoro # G3722171
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Trim Plates, Caps and Indexes
- Fits Brand American Standard
- Material Steel
- Finish Chrome
- Material of Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 907468-0020A
- Zoro # G3722171
- UPC # 012611244148
- Country of Origin Mexico
- Category Faucet Repair and Maintenance
Dimensions
Size | 1 in x 2 in |
Length (In.) | 2 in |
Details
Sub-Category | Trim Plates, Caps and Indexes |
Fits Brand | American Standard |
Material | Steel |
Finish | Chrome |
Material of Construction | Steel |
For Use With Mfr. Model Number | 1480100.002,, 1480101.002, 1480150.002, 4400641.002 |
Item | Cap |
Type | Reliant |
Description
Cap, Fits Brand American Standard, For Use With Mfr. Model Number 1480100.002,, 1480101.002, 1480150.002, 4400641.002, Finish Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C PURE Oceanloch-S Water Filter Replacement Cartridge - 1 Micron Rating and 0.75 GPM (790OCLOCARTS)
- GOODMAN Heater Element3.5Kw Heater Assembly (22312907)
- ZORO SELECT Stud Guard, PK25 (SGE-616)
- PLUMB PAK Sink Drain Coupling 1-1/2 Pvc (PP20554)
- AMERICAN STANDARD DvrtrKit 2or3 Way In Wall Valv (060220-0070A)
- AMERICAN STANDARD Screw and Insert, Colony Soft (030746-0070A)
- AMERICAN STANDARD Thermostatic Cartridge (A955585-0070A)
- AMERICAN STANDARD Pull-Out Spray, Plastic (M952237-0750A)
- AMERICAN STANDARD Long Handle Adapter, Town Square (M918025-0070A)
- AMERICAN STANDARD Deck Plate, 8" Size (775P800.002)
- POWERS Motor Repair Kit (480-270)
- American Standard Faucet Repair and Maintenance