Shop All Toilets
American Standard
Afwall Millennium Flowise El, 1.1 to 1.6 gpf, Flushometer, Wall Mount, Elongated, White
Mfr # 2633.101.020
Zoro # G8386913
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.1 to 1.6
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 2633.101.020
- Zoro # G8386913
- UPC # 791556025134
- Country of Origin Mexico
- Category Toilets
Dimensions
Width | 14" |
Depth | 26" |
Details
Item | Afwall Millennium Flowise El |
Mounting Style | Wall |
Bowl Shape | Elongated |
Color | White |
Gallons per Flush | 1.1 to 1.6 |
Material | Vitreous China |
Standards | ASME A112.19.2-2008/CSA B45.1-08; ANSI A117.1; ADA; EPA Water Sense CEC |
Green Environmental Attribute | EPA Water Sense |
Flushing Method | Flushometer |
Collection | Afwall(R) Millennium(TM) FloWise(R) |
Includes | Top Spud; Slotted Rim |
Description
Afwall Millennium Flowise El
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Sensor 8" Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (1782744)
- LIBERTY PUMPS Macerating Toilet, Round, 1/2 HP, 115V (AscentII-RSW)
- ZORO SELECT 1/8" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (5P994)
- ZORO SELECT 1/2" FNPT SS 45 Degree Elbow (4307001258)
- AMERICAN STANDARD Cadet Pro Rh El 10"R L/Seat Lin, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated, Linen (215AB.104.222)
- AMERICAN STANDARD Champion Pro Right Height Round Front 1, 1.6 gpf, Champion Flushing System, Floor Mount, Round (211BA.004.020)
- AMERICAN STANDARD Boulevard Siphonic 1Pi 2Flush Right-Heig, 1.6 gpf, Siphonic Dual Flush, Floor Mount, Elongated (2891.200.020)
- AMERICAN STANDARD CadetPro 12"R 6L Tank W/Rhtl Wht, 1.6 gpf, Cadet Flushing System, Elongated, White (4188A.005.020)
- AMERICAN STANDARD Cadet 1.6GPF Elong Toilet Wh, 1.6 gpf, Pressure Assist Tank, Floor Mount, Elongated, White (2462.016.020)
- AMERICAN STANDARD Toilet Bowl, 1.6 gpf, Flush Valve, Floor Mount, Elongated, White (3341001.020)
- ZURN Toilet Bowl, 1.1 to 1.6 gpf, Siphon Jet, Wall Hung Mount, Elongated, White (Z5615-BWL)
- American Standard Toilets