Shop All Toilets
American Standard
Afwall Ec-1.1 Man Fv System, 1.1 gpf, Flushometer, Wall Mount, Elongated, White
Mfr # 2856.111.020
Zoro # G8388097
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.1
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 2856.111.020
- Zoro # G8388097
- UPC # 791556038271
- Country of Origin Mexico
- Category Toilets
Dimensions
Width | 14" |
Depth | 26" |
Details
Item | Afwall Ec-1.1 Man Fv System |
Mounting Style | Wall |
Bowl Shape | Elongated |
Color | White |
Gallons per Flush | 1.1 |
Material | Vitreous China |
Fits Brand | LIXIL |
Standards | ASME A112.19.2-2008/CSA B45.1-08; ANSI A117.1; ADA; CALGreen; ASSE 1037 |
Flushing Method | Flushometer |
Collection | Afwall(R) Millennium(TM) FloWise(R) |
Includes | 047007-0070A Inlet Spud; 481310-100 2 Bolt Caps; Retainers; 1" I.P.S. Angle Stop With Back-Flow Protection; Vandal Resistant Cap; 1" Sweat Solder Kit Including Cover Tube; Wall Flange; High Back Pressure Vacuum Breaker; Down Tube; Spud Coupling; Flange |
Description
Afwall Ec-1.1 Man Fv System
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS B-0107 Spray Valve Repair Kit, B-10K (B-10K*****##*)
- SIOUX CHIEF TEST PLUG SLIP 3"" (882-3)
- LEGEND VALVE 3/4" T-421 GLOBE VALVE (103-104)
- TYGON Tubing, 1/2 I.D., 50 ft., Clear, Flexible (AAA00039)
- AMERICAN STANDARD ChampPro Rhrf 6L Rhtl Combo Wht, 1.6 gpf, Champion Flushing System, Floor Mount, Round, White (211BA.005.020)
- AMERICAN STANDARD Madera Ec Ada-1.6 Man Fv Systm, 1.6 gpf, Flushometer, Floor Mount, Elongated, White (2854.016.020)
- AMERICAN STANDARD Baby Devoro 1.28 gpf FloWise 10 Inch High Round Front Toilet (2315.228.020)
- AMERICAN STANDARD Cadet Pro El 10" R L/Seat Lin, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated, Linen (215CB.104.222)
- AMERICAN STANDARD Cadet Pro Elongated 1.6 Gpf Toilet In Wh, 1.6 gpf, Cadet Flushing System, Floor Mount, Elongated (215CA.004.020)
- AMERICAN STANDARD Toilet Bowl, 1.28/1.60 gpf, Gravity Fed, Floor Mount, Elongated, White (3517A101.020)
- BESTCARE Tank Toilet, 1.28/1.6 gpf, Gravity Fed, Floor Mount, Elongated, White (WH2142-ADA-T-3-EGE10_10)
- American Standard Toilets