Shop All Toilets
American Standard
Afwall-1.1 Gpf Manual Fv Systm, 1.1 to 1.6 gpf, Flushometer, Wall Mount, Elongated, White
Mfr # 2859.111.020
Zoro # G8328378
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.1 to 1.6
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 2859.111.020
- Zoro # G8328378
- UPC # 791556074651
- Country of Origin China
- Category Toilets
Dimensions
Width | 14" |
Depth | 26" |
Details
Item | Afwall-1.1 Gpf Manual Fv Systm |
Mounting Style | Wall |
Bowl Shape | Elongated |
Color | White |
Gallons per Flush | 1.1 to 1.6 |
Material | Vitreous China |
Standards | ASME A112.19.2-2008/CSA B45.1-08; ASSE 1037; ANSI A117.1; ADA Compliant |
Flushing Method | Flushometer |
Collection | Afwall(R) Millennium(TM) FloWise(R) |
Includes | 047007-0070A Inlet Spud; 1" I.P.S. Angle Stop; Vandal Resistant Cap; Sweat Solder Kit; Cover Tube; Wall Flange; High Back Pressure Vacuum Breaker; Down Tube; Spud Coupling; Flange |
Description
Afwall-1.1 Gpf Manual Fv Systm
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 4" Pipe Dia. Cast Iron Dome Strainer, Type: Square (FD2375-NH4)
- AMERICAN STANDARD Replace Flapper Wdi B6048-G-Crn1 (P030750000C)
- RHEEM Drain Valve (SP12112S)
- BANJO 2", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS200-80)
- AMERICAN STANDARD CadetPro Compact 14"R ElLSeatBon, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated, Bone (215FC.104.021)
- AMERICAN STANDARD VormaxHet Rhel 12"RLSeat ComboWh, 1.28 gpf, VorMax, Floor Mount, Elongated, White (238AA.104.020)
- AMERICAN STANDARD American Standard Madera 2234001.020 Elongated 15"H Toilet, 1.1-1.6 GPF (2234001.02)
- AMERICAN STANDARD Madera 1.11.6GPF Elong Bwl Wh, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (3043.001.020)
- AMERICAN STANDARD H20Ption H2Option Dual Flush Elong 0.92, 0.92/1.28 gpf, Siphonic Dual Flush, Floor Mount, Elongated (2887.218.020)
- AMERICAN STANDARD Cadet Pro Compact RHe Elong 14" Rough-In, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated (215FC.104.020)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Pressure Assist Tank, Floor Mount, Elongated, White (3481001.020)
- American Standard Toilets