Shop All Toilets
American Standard
AfWal Milnium 1.11.6GPF ElongBwlWh, 1.1 to 1.6 gpf, Flushometer, Wall Mount, Elongated, White
Mfr # 2257.101.020
Zoro # G8386021
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.1 to 1.6
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 2257.101.020
- Zoro # G8386021
- UPC # 791556025110
- Country of Origin United States
- Category Toilets
Dimensions
Width | 14" |
Depth | 26" |
Details
Item | AfWal Milnium 1.11.6GPF ElongBwlWh |
Mounting Style | Wall |
Bowl Shape | Elongated |
Color | White |
Gallons per Flush | 1.1 to 1.6 |
Material | Vitreous China |
Standards | ASME A112.19.2/CSA B45.1; ANSI A117.1; ADA; EPA Watersense; CSA B651; OBC; CEC; EN 15804; ISO 21930 |
Green Environmental Attribute | Toilet Uses 1.28 gpf or Less |
Flushing Method | Flushometer |
Collection | Afwall(R) Millennium(TM) FloWise(R) |
Includes | Top Spud |
Description
AfWal Milnium 1.11.6GPF ElongBwlWh
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Ada Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD281655)
- KOHLER Replacement Hose (1293588)
- SHARKBITE Push-to-Connect Fitting Removal Tool (PROD3810)
- KOHLER Statement 1F 305Mm/12 Oblong Rainhead Matte Black (26294-BL)
- AMERICAN STANDARD Champion Right Height Elongated Toilet B, 1.28 gpf, Champion Flushing System, Floor Mount, Bone (3195A.101.021)
- AMERICAN STANDARD Champion Pro Right Height Round Front 1, 1.6 gpf, Champion Flushing System, Floor Mount, Round (211BA.004.020)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Wall Mount, Elongated, White (2257101.020)
- AMERICAN STANDARD Toilet Bowl, 1.6 gpf, Gravity Fed, Floor Mount, Elongated, White (3195A101.020)
- AMERICAN STANDARD Yorkvile 1.1GPF R Elong Toilet Wh, 1.1 gpf, Pressure Assist Tank, Floor Mount, Elongated, White (2878.100.020)
- AMERICAN STANDARD Tank Toilet, 1.28 gpf, Gravity Fed, Floor Mount, Elongated, White (2535128.020)
- AMERICAN STANDARD Toilet Bowl, 1.6 gpf, Flushometer, Wall Mount, Elongated, White (3445J101.020)
- American Standard Toilets