Shop All Toilet Seats
American Standard
AdvancdClean Ac 1.0 Spalet Seat, With Cover, Elongated, White
Mfr # 8013A80GPC-020
Zoro # G8358758
product price: $365.30
/ea
Free Shipping & Returns
$365.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color White
- Width 18-9/16"
- Standards ASME A112.4.2/CSA B45.16, IAPMO, CSA C22.2 No. 68-14, CSA C22.2 No. 64-14, UPC, IPC, NSPC, NPC Canada
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 8013A80GPC-020
- Zoro # G8358758
- UPC # 791556102217
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 18-9/16" |
Seat Height | 6-7/8" |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | White |
Standards | ASME A112.4.2/CSA B45.16, IAPMO, CSA C22.2 No. 68-14, CSA C22.2 No. 64-14, UPC, IPC, NSPC, NPC Canada |
Features | Side Panel Operation |
Hinge Type | Slow Close Hinge |
Bolt to Seat Front | 21-1/16" |
Item | AdvancdClean Ac 1.0 Spalet Seat |
Description
AdvancdClean Ac 1.0 Spalet Seat
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Male Branch Tee, 3/8" x 1/8" Male NPT (PT3/8-N1)
- GOURMETIER KDS322191BN 32" Drop-In Single Bowl 18-Gauge Kitchen Sink (1 Hole), (KDS322191BN)
- ELKAY Avado Single Lever Filtered Beverage Faucet Chrome (LKAV71FCR)
- B & K REP HYDRNT STEM 500S 8"" (M-123-0093)
- AMERICAN STANDARD Toilet Seat, With Cover, Molded Wood, Elongated, White (5311012.020)
- AMERICAN STANDARD AdvancdClean Ac 2.0 Spalet Seat, With Cover, Elongated, White (8012A80GRC-020)
- AMERICAN STANDARD Toilet Seat, Without Cover, polypropylene, Elongated, White (5901100SS.020)
- AMERICAN STANDARD Slow-Close Toilet Seat and Lid, With Cover, Plastic, Elongated, White (5321A.65CT.020)
- AMERICAN STANDARD Slow Close Seat Round White, With Cover, Polypropylene Plastic, Round (5503B.00B.020)
- AMERICAN STANDARD Aquawash Bidet El Sc Lo Wht, With Cover, Polypropylene Plastic, White (5900A.05GT.020)
- ABLEWARE Ableware Tall Ette Elevated Toilet Seat With LOK-IN-EL Bracket (Ableware-725812000)
- American Standard Toilet Seats