Shop All Plumbing Parts
American Standard
Actuator, Steel, Brass, Plastic
Mfr # 047108-0020A
Zoro # G5173375
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand American Standard
- Material of Construction Steel, Brass, Plastic
- Material Brass, Plastic
- For Use With Ellisse Tanks
- Compliance ANSI/ASME
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 047108-0020A
- Zoro # G5173375
- UPC # 012611054044
- Country of Origin Taiwan, Province of China
- Category Plumbing Parts
Details
Fits Brand | American Standard |
Material of Construction | Steel, Brass, Plastic |
Material | Brass, Plastic |
For Use With | Ellisse Tanks |
Item | Actuator |
Compliance | ANSI/ASME |
Accessory Type | Trip Lever |
Description
Trip Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Push-to-Connect, Threaded Adapter, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI011224S-PK10)
- OATEY CLOSET FLANGE 4"" PVC (43651)
- ZORO SELECT Socket x Socket Cast Iron Deep Seal P-Trap (222564)
- ZORO SELECT 1-1/2" x 2" Black Pipe Nipple Sch 160 (82802)
- AMERICAN STANDARD Supply Hose, Metal, For 38WF60, 38WF61 (A924162-0070A)
- AMERICAN STANDARD Cam Assembly, Plastic (M962430-0070A)
- AMERICAN STANDARD Handle, Metal (M962263-0070A)
- AMERICAN STANDARD Flushvalve Flapper, Silicone (738921-101.0070A)
- AMERICAN STANDARD Pressure Balancing Unit, For Use with 2TGW5 (M952100-0070A)
- AMERICAN STANDARD Pivot Rod Kit (066118-0070A)
- ACORN CONTROLS Flo-Cloz(R) Bonnet Cap (2280-000-199)
- American Standard Plumbing Parts