Shop All Bath Tubs
This Product is Discontinued
American Standard
Acrylic ShwerBase 60"x30" Rh Wht, 60" L, 30" W, Acrylic (Discontinued)
Mfr # A8001L-RHO.020
Zoro # G8358773
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 60"
- Width 30"
- Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # A8001L-RHO.020
- Zoro # G8358773
- UPC # 791556110120
- Country of Origin United States
- Category Bath Tubs
Dimensions
Length | 60" |
Width | 30" |
Details
Item | Acrylic ShwerBase 60"x30" Rh Wht |
Material | Acrylic |
Description
Acrylic ShwerBase 60 In.x30 In. Rh Wht
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.