Shop All Bath Tubs
American Standard
Acrylic ShwerBase 38"x38" ADA, 38" L, 38" W, Acrylic
Mfr # A8009D-FCO.020
Zoro # G8355809
product price: $518.99
/ea
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 38"
- Width 38"
- Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # A8009D-FCO.020
- Zoro # G8355809
- UPC # 791556110045
- Country of Origin United States
- Category Bath Tubs
Dimensions
Length | 38" |
Width | 38" |
Details
Item | Acrylic ShwerBase 38"x38" ADA |
Material | Acrylic |
Description
Acrylic ShwerBase 38 In.x38 In. ADA
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Thread Adapter, M40 Ext Thread, 1" NPT (RAM-40M100F)
- CHICAGO FAUCET Turret Fitting (981-909-957-3KAGV)
- AMERICAN FILTER CO AFC Brand AFC-RF-S3, Compatible to Samsung 9101 Refrigerator Water Filters (1PK) Made by AFC (9101-AFC-RF-S3-1-69835)
- APG 3/4" 316 Stainless Steel Part DC (3E07DCSS)
- AMERICAN STANDARD Studio Acrylic Tub 60X30 Rh, 60" L, 30" W (2973.102.020)
- AMERICAN STANDARD Cambridge Bathtub, W/Apron, Lh, Arctic (2460002.011)
- AMERICAN STANDARD Deep Soak Bathtub, 72x36", Arctic, 72" L, 36" W (7236V002.011)
- AMERICAN STANDARD Recess Bath with Integral Overflow, 60 in L, 30 in W, White, Americast(R) (2390202ICH.020)
- AMERICAN STANDARD Town Square Bathtub, 6ft. X 42", White, 72" L, 42" W (2742002.020)
- AMERICAN STANDARD Princeton Bathtub Rh Outlet, Arctic (2391202.011)
- KOHLER 941-0, 59" L, 28" W (941-0)
- American Standard Bath Tubs