Shop All Bathroom Safety Bars and Chairs
American Standard
Accent Ring, Stainless Steel, Grab Bar, Polished chrome
Mfr # 8712012.002
Zoro # G9193983
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished chrome
- Type Accent Ring
- Material Stainless Steel
- Standards ADAAG 4.26.3
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 8712012.002
- Zoro # G9193983
- UPC # 791556037120
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Width | 12-3/16" |
Height | 10-1/8" |
Depth | 2-3/4 |
Dia. | 1-1/4" |
Overall Length | 12 in |
Height (In.) | 10-1/8 |
Width (In.) | 12-3/16 |
Depth (In.) | 2-3/4 |
Bar Length | 12 in |
Bar Diameter | 1 1/4 in |
Description
Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Wave, Bar Material Stainless Steel, Finish Polished Chrome, Bar Diameter 1 1/4 in, Bar Length 12 in, Overall Length 12 in, Weight Capacity 500 lb, ADA Compliant Yes, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 10 in, Mount Orientation Not Applicable, Includes Mounting Hardware Yes, Color Silver, Includes Mounting Hardware, Standards ADAAG 4.26.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY CLEANOUT ABS 3""SPIGXFPT (ABS00105100)
- HASTINGS HOME 5-tier Hastings Home Slim Rolling Cart, Laundry Room, Bathroom, Kitchen Organizer on Wheels, White (951611JLQ)
- KETCHAM 18" x 24" Deluxe Recessed Mounted SS Framed Medicine Cabinet (174)
- AMERICAN STANDARD Serin Slip-On Dvrter Tub Spout, Polished Chrome, Wall (8888.087.002)
- AMERICAN STANDARD Colony Handle Bs Dc Chrome (M950248-0020A)
- AMERICAN STANDARD Concealed, Stainless Steel, Slide/Grab Bar, Chrome plated (1662236.002)
- AMERICAN STANDARD Grab Bar, Grab Bar, Polished chrome (9GB-24)
- KOHLER Components 12" Grab Bar (25159-2MB)
- DRIVE MEDICAL Splash Defense Transfer Bench w/ Curtain Guard Protection (rtl12032kdr)
- MOEN 48" L, Concealed, Stainless Steel, Concealed Screw 48" Grab Bar Glacier Whi, Glacier White (R8748W)
- WINGITS 48" L, Contemporary, Stainless Steel, Grab Bar, Satin (WGB5MESN48)
- American Standard Bathroom Safety Bars and Chairs