Shop All Sink Repair Parts
American Standard
8" Mount, Commercial Serv Sink Ftg Vb Top BraceStops Rc
Mfr # 8344.212.004
Zoro # G8403077
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 8"
- Mounting Type Wall
- Handle Type Metal Lever
- Material Cast Brass
- Residential / Commercial Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 8344.212.004
- Zoro # G8403077
- UPC # 012611523892
- Country of Origin China
- Category Sink Repair Parts
Details
Item | Serv Sink Ftg Vb Top BraceStops Rc |
Mounting Hole Center to Center | 8" |
Mounting Type | Wall |
Handle Type | Metal Lever |
Material | Cast Brass |
Residential / Commercial | Commercial |
Description
Serv Sink Ftg Vb Top BraceStops Rc
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 11" TBE Red Brass Pipe Nipple Sch 40 (464-110)
- LEGEND VALVE 1/2" X 3/8" GALV. HEX BUSHING (352-605C)
- KOHLER Round Design Tile-In Shower Drain (9135-BN)
- LEGEND VALVE 1" PEX X 3/4" MALE ELBOW (460-113NL)
- AMERICAN STANDARD Ss Sink Grids (7432000.075)
- AMERICAN STANDARD Lucerne WalMnted Sink Wht (0355.027.020)
- AMERICAN STANDARD Ovalyn Undercounter Sink Wht (0497.221.020)
- AMERICAN STANDARD Pedestal Sink, Leg, 8" Center Hole, White (0641800.020)
- AMERICAN STANDARD Lucerne WalMnted Sink Wht (0355.012.020)
- PRIME-LINE P-Trap, 1-1/2 in. x 1-1/2 in. x 1-1/4 in., Polypropylene PVC, White 1 Set (MP53505)
- American Standard Sink Repair Parts