Shop All Faucet Accessories
American Standard
8" 1/4" Mount, Commercial HertServFtgVacBrk3-34"ThrdEccShk
Mfr # 8350.243.004
Zoro # G8403199
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Brass
- Mounting Hole Center to Center 8" 1/4"
- Finish Rough Chrome
- Mounting Type Wall
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # 8350.243.004
- Zoro # G8403199
- UPC # 012611474538
- Country of Origin Mexico
- Category Faucet Accessories
Details
Item | HertServFtgVacBrk3-34"ThrdEccShk |
Material | Cast Brass |
Mounting Hole Center to Center | 8" 1/4" |
Finish | Rough Chrome |
Mounting Type | Wall |
ADA Compliant | Yes |
Handle Type | Metal Lever |
Residential / Commercial | Commercial |
Description
HertServFtgVacBrk3-34 In.ThrdEccShk
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 1.2 gpm Aerator Repair Part Faucet, Matte Black (RP61340BL-1.2)
- CHICAGO FAUCET Gasket, 40Mm Cartridge (2200-024JKABNF)
- TOTO 2PC VESPIN II 1G W WASHLET C5 1.28GPF - COTTON (MW4743084CUFG#01)
- LEGRIS Push-to-Connect Bulkhead Union, 3/8 in Tube Size, Nylon, Black, 10 PK (3116 60 00)
- AMERICAN STANDARD Repl Crtrdg wMtg Screw Blsterpack (066269-0070AP)
- AMERICAN STANDARD Push Button Actuator-White (7381092-200.0200A)
- AMERICAN STANDARD SideMnt Operator-AsGem Retrofit (SMGO.PIS.002)
- AMERICAN STANDARD Neo-Angle, Clear/Silver (AMPQF14.400.213)
- AMERICAN STANDARD Adhesive 30ft (9330.014)
- KINGSTON BRASS Freestanding Supply Line Package, Polished Brass (CC266S2AX)
- American Standard Faucet Accessories