Shop All Dual Flush Valves
American Standard
6.5 gpf, Polished Chrome, Single Flush, Sink Manual Flush Valve
Mfr # 6047117.020
Zoro # G5159423
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Sink
- Handle Type Non-Hold Open Oscillating
- Basic Power Source Manual
- Rough-In 24"
- Manufacturers Warranty Length 5 yr.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 6047117.020
- Zoro # G5159423
- UPC # 012611607356
- Country of Origin China
- Category Dual Flush Valves
Dimensions
Manufacturers Warranty Length | 5 yr. |
Inlet Size | 1" IPS |
Details
Fixture Type | Sink |
Handle Type | Non-Hold Open Oscillating |
Basic Power Source | Manual |
Rough-In | 24" |
Pressure Range | 25 to 80 psi |
Valve Design | Piston |
Standards | ASSE 1037, ANSI/ASME A112.19.2 |
Fixture Connection | Top Spud |
Finish | Polished Chrome |
Item | Manual Flush Valve |
Flush Mode | Single Flush |
Gallons per Flush | 6.5 |
Spud Coupling | 1-1/2" |
Brand and Series | American Standard |
Description
Manual Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW Fitting Insulation, 45 Elbow, 5 In. ID (25830)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x Socket, 1 in Pipe Size (807-010)
- ORION Polypropylene, Blue Finish, P-Trap (2 RBP)
- ZORO SELECT 3/8" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E6BNC03)
- AMERICAN STANDARD 1.28 gpf, Chrome, Single Flush, Toilet Automatic Flush Valve (6065121.002)
- AMERICAN STANDARD 0.5 gpf, Chrome, Single Flush, Urinal Automatic Flush Valve (6063051.002)
- AMERICAN STANDARD 1.1/1.6 gpf, Chrome, Double Flush, Toilet Automatic Dual Flush Valve (6065761.002)
- AMERICAN STANDARD SelctrnicExpsd Toilet Flush Valve, Base Model, 1.6GPF Ch (606B.161.002)
- AMERICAN STANDARD 1.1/1.28 gpf, Chrome, Double Flush, Toilet Automatic Dual Flush Valve (6065721.002)
- AMERICAN STANDARD 1.1 gpf, Chrome, Single Flush, Toilet Automatic Flush Valve (6065111.002)
- DELTA Delta 81Tbt/81Thw WC Battery Flushvalve (81T201BTA-DF)
- American Standard Dual Flush Valves