Shop All Utility Sinks
American Standard
25-1/8" W x 21-1/8" L x 17-1/2" H, Wall Mount, Vitreous china
Mfr # 9512999.020
Zoro # G4426996
product price: $580.32
/ea
Free Shipping & Returns
$580.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Material Vitreous china
- Color White
- Overall Height 17-1/2"
- Overall Length 21-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 9512999.020
- Zoro # G4426996
- UPC # 033056967003
- Country of Origin China
- Category Utility Sinks
Dimensions
Overall Height | 17-1/2" |
Overall Length | 21-1/8" |
Overall Width | 25-1/8" |
Details
Mounting Type | Wall Mount |
Material | Vitreous china |
Color | White |
With Faucet / Without Faucet | Without Faucet |
Item | Utility Sink and Laundry Tub |
Description
Service Sink,Clinic,Wall Mount,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grid Strainer, 1-1/4" Pipe Dia., 8" L (35072)
- ZORO SELECT Tubing, 10mm OD, 100 Ft L, Green (PU10MAG)
- SHARKBITE UNION CONNECTOR 3/8""CTS (25626)
- ZORO SELECT Tubing, 6.5 mmx10mm OD, 100 Ft, Clear Blue (1PBT1)
- AMERICAN STANDARD 18-1/4" W x 20-1/2" L x Wall Hung, Vitreous china, Bathroom Sink (0355034.020)
- AMERICAN STANDARD Studio Undercounter Sink With Unglazed R (0614.000.020)
- AMERICAN STANDARD 18-1/4" W x 20-1/2" L x Wall Hung, Vitreous china, Bathroom Sink (0356037.020)
- AMERICAN STANDARD 20 in W x 17 in L x 26 1/8 in H, Wall Mount, Vitreous china (9118111.020)
- AMERICAN STANDARD Service Sink Clinic Wall Mounted In Whit (9512.999.020)
- AMERICAN STANDARD New Trap Std-3In (7798030)
- TERRAZZO-WARE 24 W x 24 L x 12 in H, Terrazzo, Mop Sink (TNC-24)
- American Standard Utility Sinks