Shop All Utility Sinks
American Standard
17-3/8" W x 21-1/2" L x 7-1/2" H, Undermount, Vitreous china
Mfr # 0497221.021
Zoro # G3322840
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$153.99
Free 30-Day Returns
Key Features
- Mounting Type Undermount
- Material Vitreous china
- Color Bone
- Overall Height 7-1/2"
- Overall Length 17 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # 0497221.021
- Zoro # G3322840
- UPC # 033056565315
- Country of Origin Mexico
- Category Utility Sinks
Dimensions
Overall Height | 7-1/2" |
Overall Length | 17 3/8 in |
Bowl Depth | 5 1/2 in |
Overall Width | 21 1/5 in |
Manufacturers Warranty Length | 1 yr |
Faucet Hole Dia. | 1-1/4" |
Details
Mounting Type | Undermount |
Material | Vitreous china |
Color | Bone |
Bowl Shape | Oval |
Drain Opening | 1 1/4 in |
Residential / Commercial | Commercial |
With Faucet / Without Faucet | Without Faucet |
Item | Bathroom Sink |
Number of Stations | 1 |
ADA Compliant | Yes |
Side Splash | no |
Body Material | Vitreous China |
Standards | ASME A112.19.2M, CAN/CSA B45 |
Back Splash | No |
Description
Bathroom Sink, Without Faucet, Mounting Type Undermount, Color Bone, Overall Length 17 3/8 in, Overall Width 21 1/5 in, Bowl Shape Oval, Bowl Depth 5 1/2 in, Drain Opening 1 1/4 in, Back Splash No, Side Splash No, Manufacturers Warranty Length 1 yr, Standards ASME A112.19.2M, CAN/CSA B45
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Ribbon Corner Caddy, Chrome (IAO20170)
- ZORO SELECT Tubing, 0.87 in. ID, 1 in. OD, Aluminum (4NRZ4)
- ENCORE Pre-Rinse Unit Add-On, 2.2 gpm, 3/8in MNPT (KL55-7008)
- USA INDUSTRIALS Cam and Groove Fitting, Brass, F, 1" Adapter x 1" Male NPT (BULK-CGF-234)
- AMERICAN STANDARD Rim Guard, Service Sink, Floor (7832.504.075)
- AMERICAN STANDARD 27" W x 20" L x Wall Mount, Vitreous china, Bathroom Sink (9141011.020)
- AMERICAN STANDARD 20 in W x 17 in L x 26 1/8 in H, Wall Mount, Vitreous china (9118111.020)
- AMERICAN STANDARD Rim Guard, For Floor Mount Service Sink (7832504.075)
- AMERICAN STANDARD 18-1/4" W x 20-1/2" L x Wall Hung, Vitreous china, Bathroom Sink (0355056.020)
- AMERICAN STANDARD Service Sink Clinic Wall Mounted In Whit (9512.999.020)
- ELKAY 19" W x 22" L x 10" H, Wall Hung, 18 ga. 304 Stainless Steel (ELVWO22193)
- American Standard Utility Sinks