Shop All Manual Flush Valves
American Standard
1.6 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet
Mfr # 6047565.002
Zoro # G5353397
product price: $89.59
/ea
Free Shipping & Returns
$89.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series American Standard
- Flush Mode Single Flush
- Gallons per Flush 1.6 gpf
- Rough-In 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 6047565.002
- Zoro # G5353397
- UPC # 012611469992
- Country of Origin China
- Category Manual Flush Valves
Dimensions
Inlet Size | 1 in IPS |
Manufacturers Warranty Length | 5 yr |
Details
Fixture Connection | Top Spud |
Brand and Series | American Standard |
Flush Mode | Single Flush |
Gallons per Flush | 1.6 gpf |
Rough-In | 11 1/2 in |
Spud Coupling | 1 1/2 in |
Connection Location | Left or Right Hand |
Valve Design | Piston |
Finish | Polished Chrome |
Fixture Type | Toilet |
Item | Manual Flush Valve |
Standards | ADA Compliant; ANSI/ASME 112.19.2, ASSE 1037 |
Pressure Range | 25 to 80 psi |
Basic Power Source | Manual |
Description
Manual Flush Valve
Restrictions
- This item has been restricted from sale in the following states: MA, ME, NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter Housing, 12-5/8" H, 5-1/4" W, Clear (150071-75)
- KOHLER Purist Transfer Valve Trim With Lever (T14491-4-SN)
- SUPCO Digital Clamp Meter, Full Size (IDVM550)
- ZORO SELECT CPVC Tee, Schedule 80, 3" Pipe Size, Socket x Socket x Socket (9801-030)
- AMERICAN STANDARD American Standard 6045013.002 Manual Urinal Flush Valve, 0.125 GPF (6045013.002)
- AMERICAN STANDARD 1.1 gpf, Manual Flush Valve, 1" IPS Inlet (6147111.002)
- AMERICAN STANDARD 1.0 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet (6045101.002)
- AMERICAN STANDARD 1.6 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (6047161.002)
- AMERICAN STANDARD 0.5 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet (6045505.002)
- AMERICAN STANDARD Flush Valve, Toilet (6065830.002)
- AMERICAN STANDARD American Standard 6047.161 Manual Flush Valve For Toilets, 1.6 GPF (6047161.002)
- American Standard Manual Flush Valves