Shop All Manual Flush Valves
American Standard
1.6 gpf gpf, Concealed Toilet Flush Valve, 1 in IPS Inlet
Mfr # 606B362.007
Zoro # G604846759
product price: $600.99
/ea
Free Shipping & Returns
$600.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Rear Spud
- Gallons per Flush 1.6 gpf
- Inlet Size 1 in IPS
- Standards ADA Compliant
- Includes 1-1/2" Vacuum Breaker with Spud Coupling and Flange, 1" I.P.S. Angle Stop with Back-Flow Protection and Hand Wheel, 1" Sweat Solder Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 606B362.007
- Zoro # G604846759
- UPC # 012611592300
- Country of Origin Mexico
- Category Manual Flush Valves
Dimensions
Inlet Size | 1 in IPS |
Details
Fixture Connection | Rear Spud |
Gallons per Flush | 1.6 gpf |
Standards | ADA Compliant |
Item | Concealed Toilet Flush Valve |
Includes | 1-1/2" Vacuum Breaker with Spud Coupling and Flange, 1" I.P.S. Angle Stop with Back-Flow Protection and Hand Wheel, 1" Sweat Solder Adapter |
Finish | Unfinished |
Description
Concealed Toilet Flush Valve
Restrictions
- This item has been restricted from sale in the following states: MA, ME, NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 3/4" Pipe Size (2205P-12)
- ZORO SELECT Supply Line, 7/8" Outlet, 1/2" Inlet Size (48939)
- OATEY Cleanout Plug, 4 In, Brass (42374)
- TRANSAIR Fitting, Ball Valve, For 38.10mm (6668 40 22GR)
- AMERICAN STANDARD American Standard 6045051.002 Manual Urinal Flush Valve, 0.5GPF (6045051.002)
- AMERICAN STANDARD 1.0 gpf, Manual Flush Valve, 3/4" IPS Inlet (6145101.002)
- AMERICAN STANDARD 1.28 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (6047121.002)
- AMERICAN STANDARD 1.28 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (6047122.002)
- AMERICAN STANDARD 1.6 gpf, Manual Flush Valve, 1" IPS Inlet (6147161.002)
- AMERICAN STANDARD 0.125 gpf, Manual Flush Valve, 3/4" IPS Inlet (6145013.002)
- SLOAN Royal 9611 (3918755)
- American Standard Manual Flush Valves