Shop All Manual Flush Valves
American Standard
1.28 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet
Mfr # 6047525.002
Zoro # G5353381
product price: $95.69
/ea
Free Shipping & Returns
$95.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series American Standard
- Flush Mode Single Flush
- Gallons per Flush 1.28 gpf
- Rough-In 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 6047525.002
- Zoro # G5353381
- UPC # 012611471001
- Country of Origin China
- Category Manual Flush Valves
Dimensions
Inlet Size | 1 in IPS |
Manufacturers Warranty Length | 5 yr |
Details
Fixture Connection | Top Spud |
Brand and Series | American Standard |
Flush Mode | Single Flush |
Gallons per Flush | 1.28 gpf |
Rough-In | 11 1/2 in |
Spud Coupling | 1 1/2 in |
Green Environmental Attribute | Product Contributes To Reducing Water Consumption |
Connection Location | Left or Right Hand |
Fixture Type | Toilet |
Item | Manual Flush Valve |
Finish | Polished Chrome |
Pressure Range | 25 to 80 psi |
Valve Design | Piston |
Basic Power Source | Manual |
Standards | ADA Compliant; ANSI/ASME 112.19.2, ASSE 1037 |
Description
Manual Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Adapter, 3 In, 125 psi, Male Adapter x MNPT (G300-F-BR)
- WATCO QuickTrim Lift-Turn Bath Stopper w-Innovator Overflow and 2 O-Rings Trim Kit, Brushed Nickel (959290-BN)
- SYNFLEX Tubing, 1/4 In OD, 250 Ft, Blk w/Orange (1219-440C3)
- CUSH-A-NATOR Cushioned Clamp, Std, 2-7/8 in. Tube, Steel (CN46)
- AMERICAN STANDARD American Standard 6045013.002 Manual Urinal Flush Valve, 0.125 GPF (6045013.002)
- AMERICAN STANDARD 1.0 gpf, Manual Flush Valve, 3/4" IPS Inlet (6145101.002)
- AMERICAN STANDARD 1.0 gpf, Urinal Automatic Flush Valve, 1 in IPS Inlet (6062601.002)
- AMERICAN STANDARD 1.28 gpf, Manual Flush Valve, 1" IPS Inlet (6147121.002)
- AMERICAN STANDARD 0.5 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet (6045505.002)
- AMERICAN STANDARD American Standard 6047.161 Manual Flush Valve For Toilets, 1.6 GPF (6047161.002)
- DANCO Chain Flush Valve American Std (88408)
- American Standard Manual Flush Valves