Shop All Manual Flush Valves
American Standard
1.28 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet
Mfr # 6047122.002
Zoro # G4571411
product price: $150.80
/ea
Free Shipping & Returns
$150.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series American Standard
- Flush Mode Single Flush
- Gallons per Flush 1.28 gpf
- Rough-In 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 6047122.002
- Zoro # G4571411
- UPC # 012611465383
- Country of Origin China
- Category Manual Flush Valves
Dimensions
Inlet Size | 1 in IPS |
Manufacturers Warranty Length | 5 yr |
Details
Fixture Connection | Top Spud |
Brand and Series | American Standard |
Flush Mode | Single Flush |
Gallons per Flush | 1.28 gpf |
Rough-In | 27 in |
Spud Coupling | 1 1/2 in |
Valve Design | Piston |
Basic Power Source | Manual |
Standards | ADA Compliant; ANSI/ASME 112.19.2, ASSE 1037 |
Item | Manual Flush Valve |
Handle Type | Non-Hold Open Oscillating |
Includes | Cover Tube, Sweat Solder Kit, Wall Flange |
Green Environmental Attribute | Product Contributes To Reducing Water Consumption |
Pressure Range | 25 to 80 psi |
Fixture Type | Toilet |
Connection Location | Left or Right Hand |
Finish | Chrome Plated |
Description
Manual Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" Compression Thread Size x 1/2" Tub Size Male Connector (P8MC4)
- AMERICAN STANDARD SerinDeckMntSensorFct Dc .35 Chr (2064.156.002)
- JONES STEPHENS Double Offset Bath Supplies, 1 pr. (B49021)
- MIRREDGE 1-1/2" W, White Acrylic Mirror Installation Kit (34400)
- AMERICAN STANDARD 1.1 gpf, Manual Flush Valve, 1" IPS Inlet (6147111.002)
- AMERICAN STANDARD Rubber 1" O-Ring for Flush Valve Tailpiece (A912809-0070A)
- AMERICAN STANDARD 1.0 gpf, Urinal Automatic Flush Valve, 1 in IPS Inlet (6062601.002)
- AMERICAN STANDARD 1.0 gpf, Manual Flush Valve, 3/4" IPS Inlet (6145101.002)
- AMERICAN STANDARD 0.5 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet (6045051.002)
- AMERICAN STANDARD 1.1 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (6047111.002)
- PLUMB PAK SINK TAILPIECE 1.5X12""CH (PP9-12CP)
- American Standard Manual Flush Valves