Shop All Manual Flush Valves
American Standard
1.28 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet
Mfr # 6047121.002
Zoro # G4386995
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series American Standard
- Flush Mode Single Flush
- Gallons per Flush 1.28 gpf
- Rough-In 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 6047121.002
- Zoro # G4386995
- UPC # 012611465376
- Country of Origin China
- Category Manual Flush Valves
Dimensions
Inlet Size | 1 in IPS |
Manufacturers Warranty Length | 5 yr |
Details
Fixture Connection | Top Spud |
Brand and Series | American Standard |
Flush Mode | Single Flush |
Gallons per Flush | 1.28 gpf |
Rough-In | 11 1/2 in |
Spud Coupling | 1 1/2 in |
Connection Location | Left or Right Hand |
Basic Power Source | Manual |
Pressure Range | 25 to 80 psi |
Finish | Chrome Plated |
Fixture Type | Toilet |
Item | Manual Flush Valve |
Includes | Cover Tube, Sweat Solder Kit, Wall Flange |
Handle Type | Non-Hold Open Oscillating |
Valve Design | Piston |
Standards | ADA Compliant; ANSI/ASME 112.19.2, ASSE 1037 |
Green Environmental Attribute | Product Contributes To Reducing Water Consumption |
Green Certification or Other Recognition | WaterSense Certified |
Description
Manual Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" x 3" Black Pipe Nipple Sch 160 (82704)
- HYDRA-ZORB Strut Mount Cushion Clamp, 6" OD Tube, 304SS (100600-4-565)
- ELKAY Kitchen Sink, Top Mount, Stainless steel Finish (LR22193)
- ALFI BRAND ALFI brand AB7701-PC Polished Chrome Square Foldable Tub Spout (AB7701-PC)
- AMERICAN STANDARD 1.28 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (6047122.002)
- AMERICAN STANDARD 1.6 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (6047161.002)
- AMERICAN STANDARD Rubber 1" O-Ring for Flush Valve Tailpiece (A912809-0070A)
- AMERICAN STANDARD 1.0 gpf, Manual Flush Valve, 3/4" IPS Inlet (6145101.002)
- AMERICAN STANDARD 0.125 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet (6045013.002)
- AMERICAN STANDARD American Standard 6045013.002 Manual Urinal Flush Valve, 0.125 GPF (6045013.002)
- KOHLER Flush Valve Kit (84302)
- American Standard Manual Flush Valves