Shop All Automatic Flush Valve
American Standard
1.28 gpf, Automatic Flush Valve, Polished Chrome, 1" IPS
Mfr # 6147SM121.002
Zoro # G0185729
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series American Standard Ultima
- Flush Mode Single Flush
- Gallons per Flush 1.28 gpf
- Rough-In 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # 6147SM121.002
- Zoro # G0185729
- UPC # 012611622984
- Country of Origin Mexico
- Category Automatic Flush Valve
Dimensions
Inlet Size | 1 in IPS |
Manufacturers Warranty Length | 5 yr |
Details
Fixture Connection | Top Spud |
Brand and Series | American Standard Ultima |
Flush Mode | Single Flush |
Gallons per Flush | 1.28 gpf |
Rough-In | 11 1/2 in |
Spud Coupling | 1 1/2 in |
Basic Power Source | Battery |
Standards | ANSI A117.1, ANSI/ASME A112.19.2, ASSE 1037 |
Includes | (4) Batteries, Cover Tube, Flange for 1-1/2 in Top Spud, Spud Coupling, Wall Flange |
Green Certification or Other Recognition | WaterSense Certified |
Sensor Range | 8 in to 48 in |
Pressure Range | 25 to 80 psi |
Green Environmental Attribute | Product Contributes To Reducing Water Consumption |
Battery Life | 3 yr @ 3000 Flushes/Month |
Item | Automatic Flush Valve |
Finish | Polished Chrome |
Series | Ultima |
Description
Automatic Flush Valve
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Choreograph Wide Seam Joint 96 (90038-NY)
- ZORO SELECT 2" MNPT x 2" TBE Stainless Steel Close Pipe Nipple Sch 80 (E6BNI01)
- LPS DETEX Spray Grease, Aerosol Can, 14oz (54016)
- LDR Shwr Arm Mount White (520 2440W)
- AMERICAN STANDARD 1.6 gpf, Automatic Flush Valve, Polished Chrome, 1" IPS (6147SM161.002)
- AMERICAN STANDARD 1.1 gpf gpf, Concealed Toilet Flush Valve, Unfinished, 1 in IPS (606B222.007)
- AMERICAN STANDARD 1.1 gpf, Toilet Automatic Flush Valve, Rough Brass, 1 in IPS (606B111.002)
- AMERICAN STANDARD 1.0 gpf, Automatic Flush Valve, Polished Chrome, 3/4" IPS (6145SM101.002)
- AMERICAN STANDARD 1.6 gpf, Toilet Automatic Flush Valve, Polished chrome, 1 in IPS (6066161.002)
- AMERICAN STANDARD 1.1, 1.28 gpf, Toilet Automatic Flush Valve, Rough Brass, 1 in IPS (606B721.002)
- SLOAN 1.28 gpf gpf, Water Closet Manual Flush Valve, Polished Chrome, 1 in IPS, 1 1/2 in Spud Coupling (3910168)
- American Standard Automatic Flush Valve