Shop All Manual Flush Valves
American Standard
1.1 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet
Mfr # 6047111.002
Zoro # G6204651
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series American Standard
- Flush Mode Single Flush
- Gallons per Flush 1.1 gpf
- Rough-In 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # 6047111.002
- Zoro # G6204651
- UPC # 012611512834
- Country of Origin China
- Category Manual Flush Valves
Dimensions
Inlet Size | 1 in IPS |
Manufacturers Warranty Length | 5 yr |
Details
Fixture Connection | Top Spud |
Brand and Series | American Standard |
Flush Mode | Single Flush |
Gallons per Flush | 1.1 gpf |
Rough-In | 11 1/2 in |
Spud Coupling | 1 1/2 in |
Includes | Cover Tube, Sweat Solder Kit, Wall Flange |
Fixture Type | Toilet |
Finish | Chrome Plated |
Standards | ADA Compliant; ANSI/ASME 112.19.2, ASSE 1037 |
Connection Location | Left or Right Hand |
Pressure Range | 25 to 80 psi |
Item | Manual Flush Valve |
Handle Type | Non-Hold Open Oscillating |
Green Environmental Attribute | Product Contributes To Reducing Water Consumption |
Basic Power Source | Manual |
Valve Design | Piston |
Green Certification or Other Recognition | WaterSense Certified |
Description
Manual Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe Flange, Blind Flange, 304/304L SS (4381000010)
- PFISTER Pfister Aer Cache Tt 1.2Gpm (941-6170)
- ZORO SELECT 1" OD x 6 ft. Welded 316 Stainless Steel Tubing (3ADP8)
- MEC Pol Tee Block, 7/8 in. Nut (ME1701B)
- AMERICAN STANDARD American Standard 6045101.002 Manual Urinal Flush Valve, 1.0 GPF (6045101.002)
- AMERICAN STANDARD 1.28 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (6047122.002)
- AMERICAN STANDARD Rubber 1" O-Ring for Flush Valve Tailpiece (A912809-0070A)
- AMERICAN STANDARD American Standard 6047.161 Manual Flush Valve For Toilets, 1.6 GPF (6047161.002)
- AMERICAN STANDARD 1.28 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (6047121.002)
- AMERICAN STANDARD 0.5 gpf, Manual Flush Valve, 3/4" IPS Inlet (6145051.002)
- AMERICAN STANDARD 1.1 gpf, Manual Flush Valve, 1" IPS Inlet (6147111.002)
- American Standard Manual Flush Valves