Shop All Automatic Flush Valve
American Standard
1.1 gpf, Toilet Automatic Flush Valve, Rough Brass, 1 in IPS
Mfr # 606B111.002
Zoro # G4847250
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series American Standard Selectronic
- Flush Mode Single Flush
- Gallons per Flush 1.1 gpf
- Rough-In 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 606B111.002
- Zoro # G4847250
- UPC # 012611592287
- Country of Origin Mexico
- Category Automatic Flush Valve
Dimensions
Inlet Size | 1 in IPS |
Manufacturers Warranty Length | 5 yr |
Details
Fixture Connection | Top Spud |
Brand and Series | American Standard Selectronic |
Flush Mode | Single Flush |
Gallons per Flush | 1.1 gpf |
Rough-In | 11 1/2 in |
Spud Coupling | 1 1/2 in |
Basic Power Source | Electric |
Fixture Type | Toilet |
Finish | Rough Brass |
Green Environmental Attribute | Product Contributes To Reducing Water Consumption |
Exposed/Concealed | Concealed |
Fixture Mount | Wall |
Pressure Range | 25 to 80 psi |
Green Certification or Other Recognition | WaterSense Certified |
Sensor Range | 15 3/4 in to 31 1/2 in |
Standards | ADA Compliant; ANSI/ASME 112.19.2, ASSE 1037 |
Item | Automatic Flush Valve |
Valve Design | Piston |
Series | Selectronic |
Description
Automatic Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Royal 952 L/F100, Stop Flush Valve (3914833)
- KINGSTON BRASS KB828 Single-Handle Widespread Kitchen Faucet, Brushed Nickel (KB828)
- LEGEND VALVE 1-1/4"X 3/4" T-569 VENTURI TEE (302-217)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1-1/4" x 1" Pipe Size, Spigot x Socket (9837-168)
- AMERICAN STANDARD 0.5 gpf, Urinal Automatic Flush Valve, Polished Chrome, 3/4 in IPS (606B051.002)
- AMERICAN STANDARD 1.1 gpf, Toilet Automatic Flush Valve, Polished chrome, 1 in IPS (606B211.007)
- AMERICAN STANDARD 0.125 gpf, Urinal Automatic Flush Valve, Polished chrome, 3/4 in IPS (606B013.002)
- AMERICAN STANDARD 1.6 gpf, Automatic Flush Valve, Polished Chrome, 1" IPS (6147SM161.002)
- AMERICAN STANDARD 1.1, 1.28 gpf, Toilet Automatic Flush Valve, Rough Brass, 1 in IPS (606B721.002)
- AMERICAN STANDARD 0.125 gpf, Automatic Flush Valve, Polished Chrome, 3/4" IPS (6145SM013.002)
- TOTO ECOPOWER Touchless 1.28 GPF Toilet Flushometer Valve w/ Vacuum Breaker Set Polished Chrome (TET1LB32#CP)
- American Standard Automatic Flush Valve