Shop All Automatic Flush Valve
American Standard
1.1 gpf, Toilet Automatic Flush Valve, Polished chrome, 1 in IPS
Mfr # 606B311.007
Zoro # G4795283
Free Shipping & Returns
$574.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Rear Spud
- Brand and Series American Standard Selectronic
- Flush Mode Single Flush
- Gallons per Flush 1.1 gpf
- Rough-In 6 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # 606B311.007
- Zoro # G4795283
- UPC # 012611579592
- Country of Origin Mexico
- Category Automatic Flush Valve
Dimensions
Inlet Size | 1 in IPS |
Manufacturers Warranty Length | 5 yr |
Details
Fixture Connection | Rear Spud |
Brand and Series | American Standard Selectronic |
Flush Mode | Single Flush |
Gallons per Flush | 1.1 gpf |
Rough-In | 6 15/16 in |
Spud Coupling | 1 1/2 in |
Basic Power Source | Battery, Electric |
Item | Automatic Flush Valve |
Valve Design | Piston |
Green Environmental Attribute | Product Contributes To Reducing Water Consumption |
Exposed/Concealed | Exposed |
Fixture Mount | Wall |
Fixture Type | Toilet |
Pressure Range | 25 to 80 psi |
Green Certification or Other Recognition | WaterSense Certified |
Finish | Polished chrome |
Standards | ADA Compliant; ANSI/ASME 112.19.2, ASSE 1037 |
Sensor Range | 15 3/4 in to 31 1/2 in |
Series | Selectronic |
Description
Automatic Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL FNPS, Steel Merchant Coupling (0320200470)
- WINGITS 24" L, Peened, Stainless Steel, Premium Grab Bar, Satin (WGB5SSPE24)
- SLOAN Repair Part B32 Grip (5302274)
- LENOX Tubing Cutter, Copper, Manual (14832TS1)
- AMERICAN STANDARD 1.28 gpf, Automatic Flush Valve, Polished Chrome, 1" IPS (6147SM121.002)
- AMERICAN STANDARD 1.6 gpf, Toilet Automatic Flush Valve, Polished chrome, 1 in IPS (6066161.002)
- AMERICAN STANDARD American Standard 6065161 Exposed Selectronic Sensor Toilet Flush Valve, 1.6 GPF (6065161.002)
- AMERICAN STANDARD 0.125 gpf, Urinal Automatic Flush Valve, Polished chrome, 3/4 in IPS (606B013.002)
- AMERICAN STANDARD American Standard 118830 Selectronic Sensor Toilet Flush Valve, 1.28 GPF, 11-1/2" Rough-In (6065121.002)
- AMERICAN STANDARD 1.0 gpf, Automatic Flush Valve, Polished Chrome, 3/4" IPS (6145SM101.002)
- MOEN COMMERCIAL 1.6 gpf, Toilet Automatic Flush Valve Retrofit Kit, Chrome (8310DF16)
- American Standard Automatic Flush Valve