Shop All Manual Flush Valves
American Standard
1.0 gpf, Urinal Manual Flush Valve, 3/4" IPS Inlet
Mfr # 6045510.002
Zoro # G5353424
product price: $89.59
/ea
Free Shipping & Returns
$89.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series American Standard
- Flush Mode Single Flush
- Gallons per Flush 1.0
- Rough-In 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 6045510.002
- Zoro # G5353424
- UPC # 012611471018
- Country of Origin China
- Category Manual Flush Valves
Dimensions
Inlet Size | 3/4" IPS |
Manufacturers Warranty Length | 5 yr |
Details
Fixture Connection | Top Spud |
Brand and Series | American Standard |
Flush Mode | Single Flush |
Gallons per Flush | 1.0 |
Rough-In | 11 1/2 in |
Spud Coupling | 3/4 in |
Valve Design | Piston |
Item | Manual Flush Valve |
Pressure Range | 20 to 80 psi |
Standards | ADA, ANSI/ASME 112.19.2, ASSE 1037 |
Fixture Type | Urinal |
Basic Power Source | Manual |
Finish | Polished Chrome |
Accessory Type | Manual Flush Valve |
Description
Manual Flush Valve
Restrictions
- This item has been restricted from sale in the following states: CO, MA, ME, NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Collar, Female, 2 I.P. (53405)
- OLYMPIA FAUCETS Single Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Number of Holes: 4 Hole (K-4171)
- HYDROMAXX 1-1/2"x25Ft Black Flexible PVC Pipe (BF112025)
- TRU-FLATE AIR PLUG I/M 3/8""FPT (12537)
- AMERICAN STANDARD Does Not Contain a Water Control Valve gpf, Toilet/Urinal (SMGOPIS.002)
- AMERICAN STANDARD American Standard 6045013.002 Manual Urinal Flush Valve, 0.125 GPF (6045013.002)
- AMERICAN STANDARD 1.6 gpf, Manual Flush Valve, 1" IPS Inlet (6147161.002)
- AMERICAN STANDARD Rubber 1" O-Ring for Flush Valve Tailpiece (A912809-0070A)
- AMERICAN STANDARD 1.1 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (6047111.002)
- AMERICAN STANDARD Flush Valve, Toilet (6065830.002)
- COPERNICUS EDUCATIONAL PRODUCT Copernicus Educational Product CC4070-G Royal Small Tub - Green (CC4070-G)
- American Standard Manual Flush Valves